ORBIS FP261 Black Recycled Attached Lid Container 2.7 Cu Feet Black | AF4PLD 9ENT8

ORBIS FP261 Black Recycled Attached Lid Container 2.7 Cu Feet Black

Item: AF4PLD Model: FP261 Black RecycledCross Ref: 9ENT8
In Stock

Get it by Tuesday, Jun 17

€83.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAttached Lid Container
Body ColorBlack
ColorBlack
Container Wall TypeSolid
IncludesLid
Includes LidYes
Inside Height11 1/2"
Inside Length20 1/2"
Inside Width16 1/2"
Lid ColorBlack
Load Capacity70 lbs.
MaterialPlastic
NestableYes
Number Of Divider Slots Long0
Number Of Divider Slots Short0
Outside Height12 3/8"
Outside Length23 3/4"
Outside Width19 1/2"
Overall Lxwxh23 7/8" x 19 5/8" x 12 5/8"
ShapeRectangular
StackableYes
Volume Capacity2.7 cu. ft.
Overall Height12 5/8"
Overall Length23 7/8"
Overall Width19 5/8"
Stacking Capacity300 lbs.
Storage Capacity20.2 gal.

Shipping Info:

Ship weight (kg) 3.78
Ship height (cm)32
Ship length (cm)60.71
Ship width (cm)49.78
HS code3923100000
Country of OriginUS

Product Variants

ProductModelVolume CapacityColorLoad CapacityInside HeightOutside HeightOutside LengthOutside WidthInside LengthPrice
ORBIS FP03 Blue Attached Lid Container 0.3 Cu Feet Blue | AA2CYM 10E125 FP03 Blue0.3 cu. ft.Blue70 lbs.6 1/2"7 3/4"11 3/4"9 3/4"8 3/4"€26.09
ORBIS FP06 Blue Attached Lid Container 0.6 Cu Feet Blue | AA2CYN 10E126 FP06 Blue0.6 cu. ft.Blue70 lbs.8 7/8"9 7/8"15 1/4"10 15/16"12 1/4"€29.81
ORBIS FP075 Blue Attached Lid Container 19-3/4 x 11-3/4 x 7-1/4 Blue | AA2CYP 10E127 FP075 Blue0.7 cu. ft.Blue70 lbs.6"7 1/4"19 3/4"11 3/4"16 1/4"€26.75
ORBIS FP08 Gray Attached Lid Container 0.8 Cu Feet Gray | AA2CYQ 10E128 FP08 Gray0.8 cu. ft.Gray70 lbs.5 1/2"6 1/2"20 5/8"13 1/2"18"€42.79
ORBIS FP13 Gray Attached Lid Container 1.4 Cu Feet Gray | AA2CYT 10E130 FP13 Gray1.4 cu. ft.Gray70 lbs.10 1/2"11 5/8"20 5/8"13 1/4"17"€48.81
ORBIS FP19 Gray Attached Lid Container 1.9 Cu Feet Gray | AA2CYU 10E131 FP19 Gray1.9 cu. ft.Gray70 lbs.11 3/4"13"23 1/2"15 3/4"19"€44.33
ORBIS FP32 Gray Attached Lid Container 3.3 Cu Feet Gray | AA2CYV 10E132 FP32 Gray3.3 cu. ft.Gray70 lbs.12 1/4"13"39"14"36"€103.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ORBIS FP261 Black Recycled Attached Lid Container 2.7 Cu Feet Black
€83.73 /unit