Flat Shipping

Flat Shipping at €29.99 + VAT

ORBIS FP08 Gray Attached Lid Container 0.8 Cu Feet Gray | AA2CYQ 10E128

ORBIS FP08 Gray Attached Lid Container 0.8 Cu Feet Gray

Item: AA2CYQ Model: FP08 GrayCross Ref: 10E128
In Stock

Get it by Tuesday, Mar 17

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.13
5% off
€45.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Attached Lid Container
Body Color Gray
Bottom Inside Length 17 7/8"
Bottom Inside Width 11 3/8"
Bottom Outside Length 18 1/4"
Bottom Outside Width 11 3/4"
Color Gray
Container Wall Type Solid
Hinge Material Metal
Includes Lid
Includes Lid Yes
Inside Height 5 1/2"
Inside Length 18"
Inside Width 11 3/8"
Lid Color Gray
Load Capacity 70 lbs.
Nestable Yes
Number Of Divider Slots Long 5
Number Of Divider Slots Short 7
Outside Height 6 1/2"
Outside Length 20 5/8"
Outside Width 13 1/2"
Overall Height 6 1/2"
Overall Length 20 5/8"
Overall Lxwxh 20 5/8" x 13 1/2" x 6 1/2"
Overall Width 13 1/2"
Shape Rectangular
Stackable Yes
Top Inside Length 19"
Top Inside Width 11 7/8"
Volume Capacity 0.8 cu. ft.

Shipping Info:

Ship weight (kg) 2.22
Ship height (cm)16.51
Ship length (cm)52.07
Ship width (cm)34.29
HS code3923100000
Country of OriginUS

Product Variants

ProductModelVolume CapacityColorLoad CapacityInside HeightOutside HeightOutside LengthOutside WidthInside LengthPrice
ORBIS FP03 Blue Attached Lid Container 0.3 Cu Feet Blue | AA2CYM 10E125 FP03 Blue0.3 cu. ft.Blue70 lbs.6 1/2"7 3/4"11 3/4"9 3/4"8 3/4"€28.83
ORBIS FP06 Blue Attached Lid Container 0.6 Cu Feet Blue | AA2CYN 10E126 FP06 Blue0.6 cu. ft.Blue70 lbs.8 7/8"9 7/8"15 1/4"10 15/16"12 1/4"€24.74
ORBIS FP075 Blue Attached Lid Container 19-3/4 x 11-3/4 x 7-1/4 Blue | AA2CYP 10E127 FP075 Blue0.7 cu. ft.Blue70 lbs.6"7 1/4"19 3/4"11 3/4"16 1/4"€29.15
ORBIS FP13 Gray Attached Lid Container 1.4 Cu Feet Gray | AA2CYT 10E130 FP13 Gray1.4 cu. ft.Gray70 lbs.10 1/2"11 5/8"20 5/8"13 1/4"17"€50.25
ORBIS FP19 Gray Attached Lid Container 1.9 Cu Feet Gray | AA2CYU 10E131 FP19 Gray1.9 cu. ft.Gray70 lbs.11 3/4"13"23 1/2"15 3/4"19"€49.87
ORBIS FP32 Gray Attached Lid Container 3.3 Cu Feet Gray | AA2CYV 10E132 FP32 Gray3.3 cu. ft.Gray70 lbs.12 1/4"13"39"14"36"€107.95
ORBIS FP60 Grey Attached Lid Container 6.49 Cu Feet Gray | AB6GTL 21P615 FP60 Grey6.49 cu. ft.Gray70 lbs.18.812"20 1/2"30"22"28.688"€133.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ORBIS FP08 Gray Attached Lid Container 0.8 Cu Feet Gray
€48.13 /unit