ORBIS FP19 Gray Attached Lid Container 1.9 Cu Feet Gray | AA2CYU 10E131

ORBIS FP19 Gray Attached Lid Container 1.9 Cu Feet Gray

Item: AA2CYU Model: FP19 GrayCross Ref: 10E131
In Stock

Get it by Tuesday, Mar 24

€49.87
5% off
€47.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Attached Lid Container
Body Color Gray
Bottom Inside Length 19 1/4"
Bottom Inside Width 12 3/8"
Bottom Outside Length 19 7/8"
Bottom Outside Width 13"
Color Gray
Container Wall Type Solid
Hinge Material Metal
Includes Lid
Includes Lid Yes
Inside Height 11 3/4"
Inside Length 19"
Inside Width 12 1/2"
Lid Color Gray
Load Capacity 70 lbs.
Material Plastic
Nestable Yes
Number Of Divider Slots Long 5
Number Of Divider Slots Short 7
Outside Height 13"
Outside Length 23 1/2"
Outside Width 15 3/4"
Overall Height 13"
Overall Length 23 1/2"
Overall Lxwxh 23.5" x 15.75" x 13"
Overall Width 15 3/4"
Overall Wxh 15.75" x 13"
Shape Rectangular
Stackable Yes
Stacking Capacity 300 lbs.
Storage Capacity 14.2 gal.
Top Inside Length 21"
Top Inside Width 14 1/4"
Volume Capacity 1.9 cu. ft.
Volume Capacity Range 10 gal. to 20 gal.

Shipping Info:

Ship weight (kg) 3.11
Ship height (cm)33.27
Ship length (cm)59.94
Ship width (cm)39.88
HS code3923100000
Country of OriginUS

Product Variants

ProductModelVolume CapacityColorLoad CapacityInside HeightOutside HeightOutside LengthOutside WidthInside LengthPrice
ORBIS FP03 Blue Attached Lid Container 0.3 Cu Feet Blue | AA2CYM 10E125 FP03 Blue0.3 cu. ft.Blue70 lbs.6 1/2"7 3/4"11 3/4"9 3/4"8 3/4"€28.83
ORBIS FP06 Blue Attached Lid Container 0.6 Cu Feet Blue | AA2CYN 10E126 FP06 Blue0.6 cu. ft.Blue70 lbs.8 7/8"9 7/8"15 1/4"10 15/16"12 1/4"€24.74
ORBIS FP075 Blue Attached Lid Container 19-3/4 x 11-3/4 x 7-1/4 Blue | AA2CYP 10E127 FP075 Blue0.7 cu. ft.Blue70 lbs.6"7 1/4"19 3/4"11 3/4"16 1/4"€29.15
ORBIS FP08 Gray Attached Lid Container 0.8 Cu Feet Gray | AA2CYQ 10E128 FP08 Gray0.8 cu. ft.Gray70 lbs.5 1/2"6 1/2"20 5/8"13 1/2"18"€48.13
ORBIS FP13 Gray Attached Lid Container 1.4 Cu Feet Gray | AA2CYT 10E130 FP13 Gray1.4 cu. ft.Gray70 lbs.10 1/2"11 5/8"20 5/8"13 1/4"17"€50.25
ORBIS FP32 Gray Attached Lid Container 3.3 Cu Feet Gray | AA2CYV 10E132 FP32 Gray3.3 cu. ft.Gray70 lbs.12 1/4"13"39"14"36"€107.95
ORBIS FP60 Grey Attached Lid Container 6.49 Cu Feet Gray | AB6GTL 21P615 FP60 Grey6.49 cu. ft.Gray70 lbs.18.812"20 1/2"30"22"28.688"€133.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ORBIS FP19 Gray Attached Lid Container 1.9 Cu Feet Gray
€49.87 /unit