Authorized Distributor ofZURN

ZURN

Zurn extensive catalogue includes a wide range of faucets, handwashing systems, fixtures, shower systems, PEX Fittings and hand dryers. Zurn kitchen faucets allow wall / deck mounting for easy and secure installation. These Zurn kitchen faucets operate manually to control water flow & temperature through manual adjustment. They have a swing spout for flexibility and easy manoeuvrability when directing the water flow. They feature brass / plastic / cast brass construction with chrome finish for corrosion resistance and to enhance the visual appeal of the faucet. These kitchen faucets come in various handle types, including lever handle, low arc, gooseneck and wrist blade handle. The brand's straight service sink faucets feature brass construction with chrome finish for an aesthetically pleasing appearance. They come with a hot / cold cartridge to precisely control the water temperature and a laminar flow outlet type for a non-splashing water stream.

See More

Request a Quote

ZURN Ball Valves

Ball Valves (65 Products) Ideal for application where tight shut-off is required; can also be used with gases, chemicals and slurries in plumbing, chemical processing, and food and beverage industries. Feature plastic or stainless steel body, EPDM or PTFE seal and seat and can withstand a maximum pressure of 250 psi WOG

ZURN Bathroom Sinks

Bathroom Sinks (41 Products) Bathroom and lavatory sinks featuring oval, round or D-shaped bowls. Offered in vitreous China coating for extra durability, and available in different bowl depths and sizes

ZURN Sink Drains

Sink Drains (95 Products) Designed to build, repair and maintain drains, as well as divert water away from both indoor and outdoor areas to prevent water flooding. Available in brass, bronze, steel, PVC, cast brass & iron, chrome-plated zinc, lint and corrosion-resistant fabricated steel construction variants

ZURN Bell Traps and Drains

Bell Traps and Drains (169 Products) Designed for installation in unfinished areas of garages and basements. Feature stainless steel / PVC / aluminum / plastic / cast iron / carbon steel construction ensuring excellent ductility, high strength and resistance against corrosion & shocks. Offered in lengths ranging from 6 to 20.375 inches

ZURN Trench Drain Accessories

Trench Drain Accessories (10 Products) Floor drain grates installed in rooftops, bathrooms, basements and kitchens to prevent trash, sticks and other debris from entering into the floor drains. Feature ductile iron / high-density polyethylene / stainless-steel construction and offered in lengths of 20, 24 & 40 inches

ZURN Drain Components

Drain Components (35 Products) Cast iron finished area floor access housing suitable for foot traffic or light cart applications. Floor grates, roof dome strainers, sediment bucket, roof drains, nozzles, floor interceptors and round strainers also available

ZURN Faucet Repair Parts

Faucet Repair Parts (179 Products) Find NSF-certified faucet adapters with male x female connection for use in commercial restrooms. Replacement parts, such as spout nuts, washers, faucet handles, retainer screws and stops, cartridge assemblies and faucet nuts, also available

ZURN Bathroom Faucets

Bathroom Faucets (335 Products) ADA-compliant manual, sensor and metered bathroom faucets suitable for use in public restrooms and for drinking water applications. Feature brass construction and are available in different connection types

ZURN Utility Sink Faucets

Utility Sink Faucets (17 Products) Used to provide running water for filling buckets with minimum splash. Feature a chrome-plated finish for improved corrosion and wear resistance. Provide flow rates up to 2.2 gpm and offered in 1 & 2 handle options

ZURN Bedpan Washers

Bedpan Washers (2 Products) Bedpan washer retrofit kits containing 1-1/2 inch flush tubes, a high-pressure vacuum breaker, a vacuum breaker tube nut, a wall bracket, a support bracket and a fixture spud securing nut

ZURN Automatic Flush Valve Retrofit Kits

Automatic Flush Valve Retrofit Kits (9 Products) Includes battery-operated automatic flush valve retrofit kits designed to convert your existing handle-operated toilets / urinals to automatic (or sensor-operated) models. Available in side or top mounting options with a sensor range of 6 - 44 inches

ZURN Automatic Flush Valves

Automatic Flush Valves (223 Products) Provide hands-free automatic flushing mechanism to minimise the risk of cross-contamination in public restrooms. Feature high back-pressure vacuum breaker flush connection, pressure range of 20 - 100 psi and a battery life of up to 10 yrs

ZURN Faucet Accessories

Faucet Accessories (49 Products) Shop quad rings for use with Zurn AquaSense and RetroFlush battery sensor flush valves to provide a complete and consistent flush. Filter screens, floor foot valves, coverplates, faucet set screws and pre-rinse hoses also available

ZURN Manual Flush Valves

Manual Flush Valves (65 Products) Intended to deliver a precise amount of water with every flush. Feature an ADA compliant handle with no-leak seal technology, chemical-resistant gaskets and seals, an integral vacuum breaker, vandal-resistant stop caps and a clog-resistant diaphragm

ZURN Aerators

Aerators (23 Products) Designed to reduce the flow rate of water passing through the faucet by dividing the flow into multiple tiny streams and diluting the water with air. Feature male / female threads and a maximum flow rate of 2.2 gpm

ZURN Kitchen Faucets

Kitchen Faucets (18 Products) Wall- and deck-mount kitchen faucets designed to provide an aerated water stream. Feature brass body, FNPT / NPSM connection and single or double lever / wrist blade handle

ZURN Drinking Fountain Parts

Drinking Fountain Parts (1 Products) Includes plastic poppet assemblies designed for use with Zurn AquaSpec faucets in public and commercial restrooms

ZURN Laboratory Faucets

Laboratory Faucets (16 Products) High gooseneck laboratory faucets featuring a bent riser or swing type spout. Designed to accommodate glassware and lab equipment and offered in wall and deck mounting options

ZURN Drain Strainers

Drain Strainers (14 Products) Four prong and deep cup basket strainers designed to avoid debris from going down the drain and clogging kitchen and utility sinks. Available in stainless steel with chrome plating for resistivity against corrosion

ZURN DC Power Supplies

DC Power Supplies (1 Products) Includes 2 A hardwired power converters that can operate up to 8 ZESS sensors / solenoids, 8 sensor faucets, 8 pint urinal valves or 8 ZEMS sensors / actuators. Have an input voltage rating of 120 VAC

ZURN Shower Drains

Shower Drains (8 Products) Made of steel / brass with an optional MPT or hub connection to remove the accummulated water from showers, tubs and basins. Available in lengths ranging from 4.25 to 60 inches

Load More

Things To Consider

Cross-Reference Alternatives

Some Zurn MPNs cross individual references to the equivalent Rubbermaid, Sloan and Dayton models. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Zurn plumbing products available.

Why Us?

These Zurn plumbing products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Zurn plumbing products are by courier shipment and air freight for minimum downtime.

About ZURN

Zurn extensive catalogue includes a wide range of faucets, handwashing systems, fixtures, shower systems, PEX Fittings and hand dryers. Zurn kitchen faucets allow wall / deck mounting for easy and secure installation. These Zurn kitchen faucets operate manually to control water flow & temperature through manual adjustment. They have a swing spout for flexibility and easy manoeuvrability when directing the water flow. They feature brass / plastic / cast brass construction with chrome finish for corrosion resistance and to enhance the visual appeal of the faucet. These kitchen faucets come in various handle types, including lever handle, low arc, gooseneck and wrist blade handle. The brand's straight service sink faucets feature brass construction with chrome finish for an aesthetically pleasing appearance. They come with a hot / cold cartridge to precisely control the water temperature and a laminar flow outlet type for a non-splashing water stream.

ZURN Competitive Advantages

Zurn Flo-Bowl Leakless Toilet System

Zurn Flo-Bowl Leakless Toilet System

Being a game-changer in toilet installations, it eliminates the need for traditional wax rings. With three components - toilet adaptor, rubber V-ring seal and adaptable floor flange, it ensures a leak-free seal. The Flo-Bowl system consists of a toilet adaptor and sealant that bonds to the toilet, a rubber V-Ring seal creating an airtight and water ... tight connection and a floor flange adaptable to both 3- and 4-inch plastic waste pipes. This ensures a secure and leak-free seal.

Sundara Handwashing system

Sundara Handwashing system

Zurn Sundara hand washing system is a cutting-edge solution designed for high-traffic commercial spaces such as airports, stadiums and healthcare facilities. This innovative system seamlessly integrates touchless technology and contemporary design, promoting optimal hygiene practices. The Sundara hand-washing system is strategically employed in are ... as where large numbers of people converge, ensuring efficient and hygienic handwashing experiences. Its touchless operation minimises the risk of cross-contamination, offering a modern and sustainable solution for public spaces.

Frequently Asked Questions

Q. Why choose Zurn Flo-Bowl over traditional wax rings?

A. Traditional wax rings are prone to leaks, causing floor damage and costly repairs. Zurn Flo-Bowl offers a secure and leak-free solution with its three-component system, providing reliability and peace of mind during toilet installations.

Q. What Zurn faucet repairing parts are available on Raptor Supplies?

A. Raptor Supplies offers spout bases, mixing yokes, wall hydrant repair kits, gaskets and cartridge assemblies.

Q. How to install Zurn PEX Fittings?

A.

  • Ensure the cut ends are clean and free of any debris.
  • Slide a PEX ring over the end of the PEX tubing.
  • Insert the Zurn PEX fitting into the end of the PEX tubing, ensuring it goes all the way in.
  • Position the PEX ring about 1/8 to 1/4 inch from the end of the PEX tubing.
  • Use a crimp tool to compress the PEX ring, creating a secure connection.
  • Inspect the connection to ensure proper crimping and a tight fit.
  • Repeat the process for additional fittings as needed.
  • Pressure test the PEX system to check for leaks and ensure proper installation.
  • If using expansion fittings, use a properly calibrated expansion tool to expand the PEX tubing before inserting the fitting.
  • Allow the expanded PEX tubing to contract onto the fitting, creating a secure connection.
  • Cut the PEX tubing to the desired length using a PEX tubing cutter.