Flat Shipping

Flat Shipping at €29.99 + VAT

ORBIS FP03 Blue Attached Lid Container 0.3 Cu Feet Blue | AA2CYM 10E125

ORBIS FP03 Blue Attached Lid Container 0.3 Cu Feet Blue

Item: AA2CYM Model: FP03 BlueCross Ref: 10E125
In Stock

Get it by Tuesday, Jan 27

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.83
10% off
€25.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Attached Lid Container
Body Color Blue
Bottom Outside Width 7"
Color Blue
Container Wall Type Solid
Hinge Material Plastic
Includes Lid
Includes Lid Yes
Inside Height 6 1/2"
Inside Length 8 3/4"
Inside Width 6 1/2"
Lid Color Blue
Load Capacity 70 lbs.
Material Plastic
Nestable Yes
Number Of Divider Slots Long 5
Number Of Divider Slots Short 7
Outside Height 7 3/4"
Outside Length 11 3/4"
Outside Width 9 3/4"
Overall Height 7 3/4"
Overall Length 11 3/4"
Overall Lxwxh 11 3/4" x 9 3/4" x 7 3/4"
Overall Width 9 3/4"
Overall Wxh 9 3/4" x 7 3/4"
Shape Rectangular
Stackable Yes
Stacking Capacity 300 lbs.
Storage Capacity 2.2 gal.
Volume Capacity 0.3 cu. ft.

Shipping Info:

Ship weight (kg) 0.86
Ship height (cm)19.81
Ship length (cm)30.23
Ship width (cm)25.15
HS code3923100000
Country of OriginUS

Product Variants

ProductModelVolume CapacityColorLoad CapacityInside HeightOutside HeightOutside LengthOutside WidthInside LengthPrice
ORBIS FP06 Blue Attached Lid Container 0.6 Cu Feet Blue | AA2CYN 10E126 FP06 Blue0.6 cu. ft.Blue70 lbs.8 7/8"9 7/8"15 1/4"10 15/16"12 1/4"€24.74
ORBIS FP075 Blue Attached Lid Container 19-3/4 x 11-3/4 x 7-1/4 Blue | AA2CYP 10E127 FP075 Blue0.7 cu. ft.Blue70 lbs.6"7 1/4"19 3/4"11 3/4"16 1/4"€29.15
ORBIS FP08 Gray Attached Lid Container 0.8 Cu Feet Gray | AA2CYQ 10E128 FP08 Gray0.8 cu. ft.Gray70 lbs.5 1/2"6 1/2"20 5/8"13 1/2"18"€48.13
ORBIS FP13 Gray Attached Lid Container 1.4 Cu Feet Gray | AA2CYT 10E130 FP13 Gray1.4 cu. ft.Gray70 lbs.10 1/2"11 5/8"20 5/8"13 1/4"17"€50.25
ORBIS FP19 Gray Attached Lid Container 1.9 Cu Feet Gray | AA2CYU 10E131 FP19 Gray1.9 cu. ft.Gray70 lbs.11 3/4"13"23 1/2"15 3/4"19"€49.87
ORBIS FP32 Gray Attached Lid Container 3.3 Cu Feet Gray | AA2CYV 10E132 FP32 Gray3.3 cu. ft.Gray70 lbs.12 1/4"13"39"14"36"€107.95
ORBIS FP60 Grey Attached Lid Container 6.49 Cu Feet Gray | AB6GTL 21P615 FP60 Grey6.49 cu. ft.Gray70 lbs.18.812"20 1/2"30"22"28.688"€133.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ORBIS FP03 Blue Attached Lid Container 0.3 Cu Feet Blue
€28.83 /unit