Flat Shipping at €34.99 + BTW

ORBIS FP13 Gray Attached Lid Container 1.4 Cu Feet Gray

Item: AA2CYT
Model: FP13 Gray
Cross Ref: 10E130
Check Availability
In Stock

Get it by Thursday, Jul 30

€34.99 Flat Shipping + BTW €34.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

€40.58
13% off
€35.30/unit (ex. BTW)
Request Quote

Payment

Delivery

Specifications

Item Attached Lid Container
Body Color Gray
Bottom Inside Length 17"
Bottom Outside Width 11"
Color Gray
Container Wall Type Solid
Hinge Material Metal
Included Lid
Included Lid Yes
Inside Height 10 1/2"
Inside Length 17"
Inside Width 10 3/8"
Lid Color Gray
Load Capacity 70 lbs.
Material Plastic
Nestable Yes
No. Of Divider Slots Long 5
No. Of Divider Slots Short 7
Outside Height 11 5/8"
Outside Length 20 5/8"
Outside Width 13 1/4"
Overall Height 11 5/8"
Overall L X W X H 20 5/8" x 13 1/4" x 11 5/8"
Overall Length 20 5/8"
Overall W X H 13 1/4" x 11 5/8"
Overall Width 13 1/4"
Shape Rectangular
Stackable Yes
Stacking Capacity 300 lbs.
Storage Capacity 10.5 gal.
Top Inside Length 19"
Volume Capacity 1.4 cu. ft. , 10 gal. to 20 gal.

Shipping Information

Height (cm) 29.46
Length (cm) 52.32
Width (cm) 33.53
HS Code 3923100000
Country Of Origin US
Weight (kg) 2.5400
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.