Flat Shipping

Flat Shipping at €29.99 + VAT

ORBIS FP075 Blue Attached Lid Container 19-3/4 x 11-3/4 x 7-1/4 Blue | AA2CYP 10E127

ORBIS FP075 Blue Attached Lid Container 19-3/4 x 11-3/4 x 7-1/4 Blue

Item: AA2CYP Model: FP075 BlueCross Ref: 10E127
In Stock

Get it by Tuesday, Jan 27

Flat Shipping at €29.99 + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.15
10% off
€26.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Attached Lid Container
Body Color Blue
Bottom Inside Length 16 1/4"
Bottom Inside Width 8 5/8"
Bottom Outside Length 16 7/8"
Bottom Outside Width 9 1/4"
Color Blue
Container Wall Type Solid
Hinge Material Metal
Includes Lid
Includes Lid Yes
Inside Height 6"
Inside Length 16 1/4"
Inside Width 8 5/8"
Lid Color Blue
Load Capacity 70 lbs.
Material Plastic
Nestable Yes
Outside Height 7 1/4"
Outside Length 19 3/4"
Outside Width 11 3/4"
Overall Height 7 1/4"
Overall Length 19 3/4"
Overall Lxwxh 19 3/4" x 11 3/4" x 7 1/4"
Overall Width 11 3/4"
Shape Rectangular
Stackable Yes
Stacking Capacity 300 lbs.
Storage Capacity 5.2 gal.
Top Inside Length 17 3/4"
Top Inside Width 10 1/8"
Volume Capacity 0.7 cu. ft.

Shipping Info:

Ship weight (kg) 1.47
Ship height (cm)18.29
Ship length (cm)50.04
Ship width (cm)30.23
HS code3923100000
Country of OriginUS

Product Variants

ProductModelVolume CapacityColorLoad CapacityInside HeightOutside HeightOutside LengthOutside WidthInside LengthPrice
ORBIS FP03 Blue Attached Lid Container 0.3 Cu Feet Blue | AA2CYM 10E125 FP03 Blue0.3 cu. ft.Blue70 lbs.6 1/2"7 3/4"11 3/4"9 3/4"8 3/4"€28.83
ORBIS FP06 Blue Attached Lid Container 0.6 Cu Feet Blue | AA2CYN 10E126 FP06 Blue0.6 cu. ft.Blue70 lbs.8 7/8"9 7/8"15 1/4"10 15/16"12 1/4"€24.74
ORBIS FP08 Gray Attached Lid Container 0.8 Cu Feet Gray | AA2CYQ 10E128 FP08 Gray0.8 cu. ft.Gray70 lbs.5 1/2"6 1/2"20 5/8"13 1/2"18"€48.13
ORBIS FP13 Gray Attached Lid Container 1.4 Cu Feet Gray | AA2CYT 10E130 FP13 Gray1.4 cu. ft.Gray70 lbs.10 1/2"11 5/8"20 5/8"13 1/4"17"€50.25
ORBIS FP19 Gray Attached Lid Container 1.9 Cu Feet Gray | AA2CYU 10E131 FP19 Gray1.9 cu. ft.Gray70 lbs.11 3/4"13"23 1/2"15 3/4"19"€49.87
ORBIS FP32 Gray Attached Lid Container 3.3 Cu Feet Gray | AA2CYV 10E132 FP32 Gray3.3 cu. ft.Gray70 lbs.12 1/4"13"39"14"36"€107.95
ORBIS FP60 Grey Attached Lid Container 6.49 Cu Feet Gray | AB6GTL 21P615 FP60 Grey6.49 cu. ft.Gray70 lbs.18.812"20 1/2"30"22"28.688"€133.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ORBIS FP075 Blue Attached Lid Container 19-3/4 x 11-3/4 x 7-1/4 Blue
€29.15 /unit