KEYSHAFT

Keyshaft is a leading manufacturer and supplier of full-length pre-keyed shafting solutions, ideal for power transmission and food processing applications. The brand's keyed shafts feature a keyway cut design to offer tight tolerances and reduced vibrations, as well as accommodate gears, pulleys, clutches, couplings and sprockets for facilitating axial movements between the elements and machine. These units are available in carbon steel (Grade 1045), aluminium and stainless steel variants for secondary operations (heat treatment, straightening), robotic applications (soldering, painting parts) and food processing services, respectively. Choose from a wide range of these cold-drawn, ground and polished products available in 5/16 to 5/8 inch diameter options on Raptor Supplies.

See More

Request a Quote

KEYSHAFT Keyed Shafts

Keyed ShaftsUsed with machine keys for transmitting torque to gears, sprockets, pulleys or couplings. Provide a straightness tolerance of 0.012 in per ft and available in cold-drawn carbon steel, polished stainless steel and aluminium (583 Products)

About Keyshaft

Keyshaft is a leading manufacturer and supplier of full-length pre-keyed shafting solutions, ideal for power transmission and food processing applications. The brand's keyed shafts feature a keyway cut design to offer tight tolerances and reduced vibrations, as well as accommodate gears, pulleys, clutches, couplings and sprockets for facilitating axial movements between the elements and machine. These units are available in carbon steel (Grade 1045), aluminium and stainless steel variants for secondary operations (heat treatment, straightening), robotic applications (soldering, painting parts) and food processing services, respectively. Choose from a wide range of these cold-drawn, ground and polished products available in 5/16 to 5/8 inch diameter options on Raptor Supplies.