Flat Shipping at €29.99 + VAT

ORBIS FP06 Blue Attached Lid Container 0.6 Cu Feet Blue

Item: AA2CYN
Model: FP06 Blue
Cross Ref: 10E126
Check Availability
In Stock

Get it by Tuesday, Jun 23

€29.99 Flat Shipping + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

€21.36
13% off
€18.58/unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Body Color Blue
Bottom Inside Length 12 1/4"
Bottom Inside Width 7 1/4"
Bottom Outside Length 12 3/4"
Bottom Outside Width 7 3/4"
Color Blue
Container Wall Type Solid
Hinge Material Plastic
Included Lid
Included Lid Yes
Inside Height 8 7/8"
Inside Length 12 1/4"
Inside Width 7 3/8"
Lid Color Blue
Load Capacity 70 lbs.
Material Plastic
Nestable Yes
No. Of Divider Slots Long 5
No. Of Divider Slots Short 7
Outside Height 9 7/8"
Outside Length 15 1/4"
Outside Width 10 15/16"
Overall Height 9 7/8"
Overall L X W X H 15 1/4" x 10 7/8" x 9 7/8"
Overall Length 15 1/4"
Overall W X H 10 7/8" x 9 7/8"
Overall Width 10 7/8"
Shape Rectangular
Stackable Yes
Stacking Capacity 300 lbs.
Storage Capacity 4.5 gal.
Top Inside Length 13 3/4"
Top Inside Width 8 7/8"
Volume Capacity 0.6 cu. ft.

Shipping Information

Height 25.4
Length 38.86
Width 27.94
HS Code 3923100000
Country Of Origin US
Weight 1.270000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.