ORBIS FP32 Gray Attached Lid Container 3.3 Cu Feet Gray | AA2CYV 10E132

ORBIS FP32 Gray Attached Lid Container 3.3 Cu Feet Gray

Item: AA2CYV Model: FP32 GrayCross Ref: 10E132
In Stock

Get it by Thursday, Dec 25

€107.95
10% off
€97.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Attached Lid Container
Body Color Gray
Bottom Inside Length 36"
Bottom Inside Width 10 1/2"
Bottom Outside Length 36 3/4"
Bottom Outside Width 11 1/4"
Color Gray
Container Wall Type Solid
Hinge Material Metal
Includes Lid
Includes Lid Yes
Inside Height 12 1/4"
Inside Length 36"
Inside Width 11"
Lid Color Gray
Load Capacity 70 lbs.
Material Plastic
Nestable Yes
Number Of Divider Slots Long 5
Number Of Divider Slots Short 7
Outside Height 13"
Outside Length 39"
Outside Width 14"
Overall Height 12"
Overall Length 39 1/4"
Overall Lxwxh 39.25" x 14" x 12"
Overall Width 14"
Overall Wxh 14" x 12"
Shape Rectangular
Stackable Yes
Stacking Capacity 300 lbs.
Storage Capacity 24.7 gal.
Top Inside Length 37 1/2"
Top Inside Width 12 1/2"
Volume Capacity 3.3 cu. ft.

Shipping Info:

Ship weight (kg) 5.03
Ship height (cm)33.02
Ship length (cm)99.06
Ship width (cm)35.56
HS code3923100000
Country of OriginUS

Product Variants

ProductModelVolume CapacityColorLoad CapacityInside HeightOutside HeightOutside LengthOutside WidthInside LengthPrice
ORBIS FP03 Blue Attached Lid Container 0.3 Cu Feet Blue | AA2CYM 10E125 FP03 Blue0.3 cu. ft.Blue70 lbs.6 1/2"7 3/4"11 3/4"9 3/4"8 3/4"€28.83
ORBIS FP06 Blue Attached Lid Container 0.6 Cu Feet Blue | AA2CYN 10E126 FP06 Blue0.6 cu. ft.Blue70 lbs.8 7/8"9 7/8"15 1/4"10 15/16"12 1/4"€24.74
ORBIS FP075 Blue Attached Lid Container 19-3/4 x 11-3/4 x 7-1/4 Blue | AA2CYP 10E127 FP075 Blue0.7 cu. ft.Blue70 lbs.6"7 1/4"19 3/4"11 3/4"16 1/4"€29.15
ORBIS FP08 Gray Attached Lid Container 0.8 Cu Feet Gray | AA2CYQ 10E128 FP08 Gray0.8 cu. ft.Gray70 lbs.5 1/2"6 1/2"20 5/8"13 1/2"18"€48.13
ORBIS FP13 Gray Attached Lid Container 1.4 Cu Feet Gray | AA2CYT 10E130 FP13 Gray1.4 cu. ft.Gray70 lbs.10 1/2"11 5/8"20 5/8"13 1/4"17"€50.25
ORBIS FP19 Gray Attached Lid Container 1.9 Cu Feet Gray | AA2CYU 10E131 FP19 Gray1.9 cu. ft.Gray70 lbs.11 3/4"13"23 1/2"15 3/4"19"€49.87
ORBIS FP60 Grey Attached Lid Container 6.49 Cu Feet Gray | AB6GTL 21P615 FP60 Grey6.49 cu. ft.Gray70 lbs.18.812"20 1/2"30"22"28.688"€133.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ORBIS FP32 Gray Attached Lid Container 3.3 Cu Feet Gray
€107.95 /unit