EATON CN15BN5AB | BH9ZAR

EATON CN15BN5AB Non-Reversing NEMA Contactor, 110/120 VAC, 5P

Item: BH9ZAR Model: CN15BN5AB
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating18A
Height3 22/25"
Length3.49"
Max. Hp Rating1 hp @ 115V, 2 hp @ 230, 208V, 3 hp @ 240V, 5 hp @ 480, 600V
Phase1, 3
Warranty1 yr.
Width1 3/4"

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)9.86
Ship length (cm)8.86
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelNema SizeNumber Of PolesHeightCoil VoltagePrice
EATON CN13BN010D | BH9YXR CN13BN010D--3.46"-€907.18
EATON CN13BN010C | BH9YXT CN13BN010C--3.46"--
RFQ
EATON CN13CN010C | BH9YXU CN13CN010C--3.9"480V AC€1,023.84
EATON CN13CN010E | BH9YXX CN13CN010E--3.9"208V AC€1,023.84
EATON CN13BN010E | BH9YXZ CN13BN010E--3.46"-€907.18
EATON CN13GN000BD | BH9YYB CN13GN000BD--4.09"-€2,093.89
EATON CN13CN010D | BH9YYD CN13CN010D--3.9"600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN15BN5AB Non-Reversing NEMA Contactor, 110/120 VAC, 5P