Starters and Contactors

Filter

Filter By

Filter

Brand

See More

Product Categories

See More

All Products

Contactor, 180-208V at 50Hz/208-240V at 60Hz
Item: BC9UEV
Model: CWC016-00-40V24
€37.78/unit (inc. GST)
Add To Cart
Cover Control Kit
Item: BJ8DEU
Model: C600M28T
Add To Cart
Definite Purpose Starter, 1-Phase, Non-Reversing, 45A, 24 V Coil, 24-32A Overload
Item: BJ7NYE
Model: B29SNE45TX3E032
€2,351.72/unit (inc. GST)
Add To Cart
Motor Manager E Modbus 24VDC 5-100A
Item: AJ2JUT
Model: LTMR100EBD
€1,630.69/unit (inc. GST)
Add To Cart
Nema Magnetic Contactor, 2-1/2 Nema Contactor Size, 60 A Full Load Amps, 120V Ac
Item: CU2UWQ
Model: 43GP32AF
€5,636.19/unit (inc. GST)
Add To Cart
Non-Reversing Electronic Motor Starter, 120V, 0.16-0.24 FL A, NEMA 4X, ON/OFF Sel. switch
Item: BJ3WPJ
Model: ECX09B5ASA-B
€610.83/unit (inc. GST)
Add To Cart
Non-Reversing Electronic Motor Starter, 25 A, 24-27 Vdc, 1Nc, C Frame, 45 mm, 16-24 A
Item: BH8JBV
Model: XTAE025C01TD024
€761.18/unit (inc. GST)
Add To Cart
Non-Reversing Motor Control Starter, 208/120V, Nema 1, 15A Magnetic Circuit Protector
Item: BJ3HXB
Model: ECH2401EHB
€4,267.91/unit (inc. GST)
Add To Cart
Non-Reversing Purpose Starter, Common Wiring, 25 A, Nema Type 1, 440-480 V, 50/60 Hz
Item: BJ7CPB
Model: A25CGY19
€2,143.18/unit (inc. GST)
Add To Cart
Overload Module Class 10 0.35 - 1.4a
Item: AG7CBX
Model: LUCC1XFU
€305.25/unit (inc. GST)
Add To Cart
Power Contactor, 230 V AC Coil Volts, 12 A Full Load Amps-Inductive, 1No/1Nc
Item: CU2TJZ
Model: 3RT20242AL20
€174.23/unit (inc. GST)
Add To Cart
Reversing Electronic Motor Starter, 65 A, Top-Mounted, 48-60 Vdc, D Frame, 55 mm, 12-16 A
Item: BH8WUJ
Model: XTAR065D11WD016
€2,688.36/unit (inc. GST)
Add To Cart
12...17771778

Starters and Contactors

Starters and contactors are electrical devices used in motor control circuits. Starters are responsible for starting and stopping a motor, while contactors control the power supply to the motor. Starters and contactors play a crucial role in ensuring the safe and efficient operation of electric motors in HVAC systems, vehicles, elevators & escalators.

We are here to help!

Looking for a part not listed here?