Hydraulic Hose FittingsHydraulic flange, hose and tube fittings used for installation onto hoses to transfer oil, air, gasoline and hydraulic liquids in a smooth and hassle-free way(83 Products)
Hydraulic Bulk HosesDurable and abrasion- resistant easy-couple and truck hoses ideal for fluid conveyance in petroleum and water-based hydraulic systems. Made from high-quality synthetic rubber / stainless steel and can handle fluid pressures as high as 5800 psi
(401 Products)
GladhandsSteel / cast iron gladhands used to connect emergency and service air lines in trucks / tractors(7 Products)
Hydraulic Hose Adapters and PlugsHigh-pressure steel adapters and plugs featuring corrosion-resistant Dura-Kote plating. Ideal for use with Eaton's fluid conveyance products(35 Products)
General Purpose Hydraulic MotorsLow-speed, high-torque Class H-Series motors with spool valves and operating speeds up to 2000 rpm. Have a maximum angular displacement of 22.7 cubic inch per revolution and are therefore, ideal for driving fans, conveyor belts and other heavy construction equipment(92 Products)
Electric Hose Chop SawsDurable and abrasive cut-off machines ideal for metal and hose cutting applications. Feature chip-to-saw heat transfer mechanism to help extend the apparatus life and keep them cool(1 Product)
IEC Supplementary ProtectorsSuitable for protecting electrical circuits against current overloads in manufacturing plants & production facilities. Selected models have a thermal magnetic trip mechanism for providing both long-time & instantaneous trip functions(254 Products)
IEC Miniature Circuit BreakersDesigned for switching electrical equipment & circuits ON/OFF and protecting against short circuits & current overloads in power distribution applications. Finger-proof design for preventing accidental shocks & current leaks. Available in single & double pole variants(167 Products)
Circuit Breaker AccessoriesIncludes auxiliary contacts, lugs, rating plugs and shunt trips used to secure circuits, prevent shutdowns and install new circuit breakers
(5814 Products)
Load Center and Panelboard AccessoriesHandle ties, mounting plates, neutral lug kits, breaker din rail adapters & breaker finger protection attachments suitable for use with supplementary protectors in power distribution & electrical maintenance applications(227 Products)
Plug In Miniature Circuit BreakersSuitable for protecting connected circuits & equipment against current overloads & short-circuits. Selected models have plug-on mounting for easy installation. Available in single, double & triple pole options(89 Products)
Molded Case Circuit BreakersIdeal for protecting connected machinery & circuits against current overload occurrences. Selected models have a patented contact design for delivering high-speed blow-open action. Available in double & triple pole variants(19916 Products)
Bolt On Miniature Circuit Breakers1-, 2- and 3- pole bolt-on miniature circuit breakers used to control voltage levels and prevent overload conditions in electrical systems(256 Products)
Circuit Breaker EnclosuresNEMA 3R rated steel circuit breaker enclosures used to protect circuit breakers from dust and corrosion. Ideal for hazardous environments and available in different frame sizes and current ratings
(25 Products)
Automotive Specialized ToolsSteel-made STC release tools designed for use with Z Series STC crimp ends. Available in 1/2- and 3/4- inch variants(2 Products)