DAYTON 45C049 Magnetic Motor Starter Iec 120vac 3p | AD6FDU

DAYTON VS-NR0812SSP1 Magnetic Motor Starter Iec 120vac 3p

Item: AD6FDU Model: VS-NR0812SSP1Cross Ref: 45C049
In Stock

Get it by Friday, Jun 13

€1,038.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
Action TypeNon Reversing
Amps Ac8-12A
Coil Volts120V AC
Depth5 1/2"
Height14 1/2"
Hp @ 1 Phase - 120v1/2 hp
Hp @ 1 Phase - 230v1 hp
Hp @ 1 Phase - 240v1 hp
Hp @ 3 Phase - 208v3 hp
Hp @ 3 Phase - 230v5 hp
Hp @ 3 Phase - 240v5 hp
Hp @ 3 Phase - 460v10 hp
Hp @ 3 Phase - 480v10 hp
Hp @ 3 Phase - 575v10 hp
Hz50/60 Hz
Number Of Poles3
Overload Relay Amp Setting8-12A
Starter TypeIEC
Width6 2/5"
Auxiliary Contacts Included1NO
Coil Voltage120V AC
Exterior Operator ControlsSTOP/START Push Buttons
Frequency50/60 Hz
Horsepower @ Single Phase - 120v Ac1/2 hp
Horsepower @ Single Phase - 240v Ac1 hp
Horsepower @ Three Phase - 208v Ac3 hp
Horsepower @ Three Phase - 240v Ac5 hp
Horsepower @ Three Phase - 480v Ac10 hp
Horsepower @ Three Phase - 600v Ac10 hp
Includes Auxiliary ContactsYes
Max Current (ac)12A
Maximum Overload Relay Current Setting12A
Minimum Overload Relay Current Setting8A
Nema Enclosure Rating1
Nominal Coil Voltage @ 60hz120V AC
Overall Depth5.5"
Overall Height14 1/2"
Overall Width6 2/5"
Overload Protection TypeThermal
Reversing CapabilityNon-Reversing
StandardsCSA, UL LISTED
Starter StyleIEC

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)46.36
Ship length (cm)57.79
Ship width (cm)27.31
HS code8536504000
Country of OriginUS

Product Variants

ProductModelAmps AcOverload Relay Amp SettingHp @ 3 Phase - 208vHp @ 3 Phase - 240vHp @ 3 Phase - 460vHp @ 3 Phase - 480vHp @ 3 Phase - 575vHp @ 3 Phase - 230vPrice
DAYTON 45C061 Magnetic Motor Starter Iec 120vac 3p | AD6FEG VS-NR1418HP114-18A14.5-18A5 hp3 hp20 hp5 hp15 hp10 hp€1,255.17
DAYTON 45C066 Magnetic Motor Starter Iec 120vac 3p | AD6FEM VS-NR0204HPT12-4A2.5-4.1A1/2 hp1/2 hp10 hp1 hp1 1/2 hp5 hp€1,420.65
DAYTON 6PXF2 Magnetic Motor Starter Iec 120vac 3p | AF2BQR EA-A0105SSP1-5A1-5A1 hp1 hp3 hp3 hp3 hp1 hp€1,077.51
DAYTON 6PXF3 Magnetic Motor Starter Iec 120vac 3p | AF2BQT EA-A0420SSP4-20A4-20A5 hp5 hp10 hp10 hp15 hp5 hp€1,429.58
DAYTON 6PXF4 Magnetic Motor Starter Iec 120vac 3p | AF2BQU EA-A0945SSP9-45A9-45A10 hp15 hp30 hp30 hp40 hp-€1,776.36
DAYTON 6PXF5 Magnetic Motor Starter Iec 120vac 3p | AF2BQV EA-A0105HP1-5A1-5A1 hp1 hp3 hp3 hp3 hp1 hp€1,180.00
DAYTON 6PXF6 Magnetic Motor Starter Iec 120vac 3p | AF2BQW EA-A0420HP4-20A4-20A5 hp5 hp10 hp10 hp15 hp5 hp€1,259.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON VS-NR0812SSP1 Magnetic Motor Starter Iec 120vac 3p
€1,038.99 /unit