EATON CN13BN010E | BH9YXZ

EATON CN13BN010E Space Saving Non-Reversing Nema Contactor, 208 VAC V Coil, 1No Contact, 3P

Item: BH9YXZ Model: CN13BN010E
In Stock

Get it by Wednesday, Jun 11

€907.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating18A
Contact Configuration1 NO
Height3.46"
Horsepower5 hp
Length5.46"
Warranty1 yr.
Width1.77"

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)8.79
Ship length (cm)13.87
Ship width (cm)4.5
Country of OriginUS

Product Variants

ProductModelNema SizeNumber Of PolesHeightCoil VoltagePrice
EATON CN13BN010D | BH9YXR CN13BN010D--3.46"-€907.18
EATON CN13BN010C | BH9YXT CN13BN010C--3.46"--
RFQ
EATON CN13CN010C | BH9YXU CN13CN010C--3.9"480V AC€1,023.84
EATON CN13CN010E | BH9YXX CN13CN010E--3.9"208V AC€1,023.84
EATON CN13GN000BD | BH9YYB CN13GN000BD--4.09"-€2,093.89
EATON CN13CN010D | BH9YYD CN13CN010D--3.9"600V AC-
RFQ
EATON CN13DN000C | BH9YYG CN13DN000C--5 3/5"-€1,128.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN13BN010E Space Saving Non-Reversing Nema Contactor, 208 VAC V Coil, 1No Contact, 3P
€907.18 /unit