EATON CN13GN000BD | BH9YYB

EATON CN13GN000BD Space Saving Non-Reversing NEMA Contactor, 220/240 VDC, 3P

Item: BH9YYB Model: CN13GN000BD
In Stock

Get it by Wednesday, Jun 11

€2,093.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Height4.09"
Length5.78"
Notes3-1810-019B
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width2.17"

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)10.39
Ship length (cm)14.68
Ship width (cm)5.51
Country of OriginUS

Product Variants

ProductModelNema SizeNumber Of PolesHeightCoil VoltagePrice
EATON CN13BN010D | BH9YXR CN13BN010D--3.46"-€907.18
EATON CN13BN010C | BH9YXT CN13BN010C--3.46"--
RFQ
EATON CN13CN010C | BH9YXU CN13CN010C--3.9"480V AC€1,023.84
EATON CN13CN010E | BH9YXX CN13CN010E--3.9"208V AC€1,023.84
EATON CN13BN010E | BH9YXZ CN13BN010E--3.46"-€907.18
EATON CN13CN010D | BH9YYD CN13CN010D--3.9"600V AC-
RFQ
EATON CN13DN000C | BH9YYG CN13DN000C--5 3/5"-€1,128.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN13GN000BD Space Saving Non-Reversing NEMA Contactor, 220/240 VDC, 3P
€2,093.89 /unit