Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 505-732 Metric Dial Caliper, 0 to 150 mm Range, +/-0.02 mm Accuracy, 0.01 mm Dial Graduation | CT3QZF

MITUTOYO 505-732 Metric Dial Caliper, 0 to 150 mm Range, +/-0.02 mm Accuracy, 0.01 mm Dial Graduation

Item: CT3QZF Model: 505-732Cross Ref: 511L02
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€140.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Caliper
Accuracy-0.02 mm to +0.02 mm
Case TypeCase
Dial ColorYellow
Dial Graduation0.01 mm
Dimension TypeMetric
Includes Bezel LockYes
Includes CaseYes
Includes Locking NutYes
Jaw Actuation TypeSlide
Jaw Depth40 mm
Jaw Depth Upper Jaw21 mm
Jaw MaterialStainless Steel
Long Form Calibration CertificateNo
MaterialStainless Steel
Maximum Measurement150 mm
MeasurementsFour Way
Measures DepthYes
Measures Inside DimensionYes
Measures Outside DimensionYes
Measures StepYes
Min. Measurement0 mm
Range0 mm to 150 mm
Range Per Revolution1 mm
Caliper MaterialStainless Steel
Jaw Depth - Upper Jaw21 mm
Jaw ShapeStandard Blade Nibs For Inside/Outside Measurement
Maximum Measurement - Mm150 mm
Minimum Measurement - Mm0 mm

Shipping Info:

Ship weight (kg) 0.45

Product Variants

ProductModelDimension TypeDial ColorJaw DepthRangeAccuracyJaw Actuation TypeJaw MaterialDial GraduationPrice
MITUTOYO 505-731 Dial Caliper 2mm/Rev | AA8AHE 16X242 505-731MetricYellow50 mm0 mm to 200 mm----€213.70
MITUTOYO 505-745 Dial Caliper 2mm/Rev | AA8AHF 16X243 505-745MetricYellow64 mm0 mm to 300 mm-0.04 mm to +0.04 mmThumb WheelStainless Steel-€320.44
MITUTOYO 505-742-51 Dial Caliper 6 Inch 0.100/Rev Blue Face | AB4PZJ 1ZRR7 505-742-51ImperialBlue1.57"0" to 6"----€157.64
MITUTOYO 505-749 Dial Caliper 12 Inch 0.200/Rev White Face | AB4PZK 1ZRR9 505-749ImperialWhite2 13/25"0" to 12"-0.002" to +0.002"Thumb WheelStainless Steel0.001"€339.34
MITUTOYO 505-745CERT Dial Caliper 0 to 300 2mm/Rev Cert | AC6VAB 36J685 505-745CERTMetricYellow2.52 mm0 mm to 300 mm----€394.65
MITUTOYO 505-675-52 Dial Caliper 6 Inch Purple 0.100/Rev | AD6XPJ 4CGJ2 505-675-52InchPurple1.57"0" to 6"----€152.75
MITUTOYO 505-742-53 Dial Caliper 6 Inch Green 0.100/Rev | AD6XPK 4CGJ3 505-742-53ImperialGreen1.57"0" to 6"----€151.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 505-732 Metric Dial Caliper, 0 to 150 mm Range, +/-0.02 mm Accuracy, 0.01 mm Dial Graduation
€140.00 /unit