EATON CN13CN010E | BH9YXX

EATON CN13CN010E Space Saving Non-Reversing Nema Contactor, 208 VAC V Coil, 1No Contact, 3P

Item: BH9YXX Model: CN13CN010E
In Stock

Get it by Wednesday, Jun 11

€1,023.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Coil Voltage208V AC
Contact Configuration1 NO
Frequency60 Hz
Height3.9"
Length1.9"
Size1C
Warranty1 yr.
Width3 2/5"

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)9.91
Ship length (cm)4.83
Ship width (cm)8.64
Country of OriginUS

Product Variants

ProductModelNema SizeNumber Of PolesHeightCoil VoltagePrice
EATON CN13BN010D | BH9YXR CN13BN010D--3.46"-€907.18
EATON CN13BN010C | BH9YXT CN13BN010C--3.46"--
RFQ
EATON CN13CN010C | BH9YXU CN13CN010C--3.9"480V AC€1,023.84
EATON CN13BN010E | BH9YXZ CN13BN010E--3.46"-€907.18
EATON CN13GN000BD | BH9YYB CN13GN000BD--4.09"-€2,093.89
EATON CN13CN010D | BH9YYD CN13CN010D--3.9"600V AC-
RFQ
EATON CN13DN000C | BH9YYG CN13DN000C--5 3/5"-€1,128.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN13CN010E Space Saving Non-Reversing Nema Contactor, 208 VAC V Coil, 1No Contact, 3P
€1,023.84 /unit