Item | Insulated Tool Set |
Drive Size1 | Sockets Not Included |
Features | Softfinish Handle, Wear Resistance |
Foam Inserts Included | No |
Includes | Canvas Tool Bag |
Insulated | Insulated |
Insulated / Uninsulated | Insulated |
Max. Use Voltage | 1000V AC |
No. Of Electrical And Telecom Tools | 0 |
No. Of Hvac Tools | 0 |
No. Of Measuring And Testing Tools | 0 |
No. Of Miscellaneous Tools | 0 |
No. Of Screwdrivers, Keys, And Bits | 8 |
No. Of Striking And Struck Tools | 0 |
Non Sparking | No |
Non-sparking | No |
Number Of Abrasives And Finishing Tools | 0 |
Number Of Cutting Tools | 0 |
Number Of Inspection And Retrieving Tools | 0 |
Number Of Nut Drivers And Nutsetters | 4 |
Number Of Pieces | 13 |
Number Of Pliers | 5 |
Number Of Plumbing Tools | 0 |
Number Of Putty Knives And Scrapers | 0 |
Number Of Screwdrivers | 4 |
Number Of Screwdrivers, Keys, And Bits | 8 |
Number Of Sockets Drive Tools And Accessories | 0 |
Number Of Sockets, Drive Tools, And Accessories | 0 |
Number Of Wrenches | 0 |
Nut Drivers Included | 1/4", 5/16", 3/8", 1/2" |
Pliers Included | Bent Nose Pliers 200mm, Combination Pliers 200mm, Long-Nose Pliers 160mm, Side Cutter 160mm |
Protects | Against Electrical Shocks Up To 1000V |
Screwdrivers Included | (2) Slotted Screwdrivers- 3/16", 1/4", (2) Phillips Screwdrivers- #1, #2 |
Tool Storage Height | 4" |
Tool Storage Type | Tool Bag |
Tool Storage Type Included | Bag , Yes |
Tool Storage Width | 9" |
Cutting Tools Included | None |
Drivers, Keys, And Bits Included | (2) Phillips Screwdrivers, (2) Slotted Screwdrivers, (4) Nut Drivers |
Electrical And Telecom Tools Included | None |
Measurement Type | SAE |
Measuring And Testing Tools Included | None |
Miscellaneous Tools Included | None |
Number Of Electrical And Telecom Tools | 0 |
Number Of Measuring And Testing Tools | 0 |
Number Of Miscellaneous Tools | 0 |
Sockets, Drive Tools, & Accs Included | None |
Tool Families Included | Drivers and Bits, Pliers |
Total Pcs | 13 |
Wrenches Included | None |