Fuel Transfer Pump Accessories (707 Products)

DAYTON

outlet size size inlet outlet connection size inlet connection size compatible with grainger part no type max. pressure Price
3/4"
3/4"
3/4" FNPT
3/4"
3/4"
10J822, 5URH3, 5URH4
Dual Plane
50 psi
โ‚ฌ55.92
1"
1"
1" FNPT
1"
1"
10J823, 5URH1, 5URH2, 5URH5, 5URH6
Dual Plane
50 psi
โ‚ฌ86.58
DAYTON

hose inside dia. hose fitting a size hose fitting a material hose fitting b material hose fitting b size for media type outlet size media type Price
3/4"
3/4"
Zinc
Zinc
3/4"
Refined Petroleum Liquids
3/4"
Refined Petroleum Liquids
โ‚ฌ100.21
1"
1"
Aluminum
Aluminum
1"
Diesel, Gasoline, Kerosene
1"
Diesel, Gasoline, Kerosene
โ‚ฌ106.80
DAYTON

spout outside dia. for media type material type max. pressure inlet type max. operating pressure media type Price
1"
Diesel, Gasoline, Kerosene
Aluminum
Curved Spout
50 psi
FNPT
50 psi
Diesel, Gasoline, Kerosene
โ‚ฌ51.51
3/4"
Diesel, Gasoline, Kerosene
Aluminum
Curved Spout
50 psi
FNPT
50 psi
Diesel, Gasoline, Kerosene
โ‚ฌ54.77
GOLDENROD

flow rate height filter rating microns material max. pressure max. operating pressure outlet type Price
5-25 GPM
5 3/4"
381 ยตm
381 ยตm
Stainless Steel
150 psi
150 psi
NPT
โ‚ฌ34.33
6-25 GPM
2 1/2"
178 ยตm
178 ยตm
Stainless Steel
150 psi
150 psi
NPT
โ‚ฌ39.68
DAYTON

MPN Price
12F737
โ‚ฌ36.20
GPI

MPN Price
906001-4
โ‚ฌ82.98
FILLRITE

MPN Price
1210KTF7019
โ‚ฌ140.93
FILLRITE

MPN Price
F1810HMO
โ‚ฌ51.40
FILLRITE

MPN Price
F4010PMO
โ‚ฌ83.96
FILLRITE

MPN Price
KITFR1612
โ‚ฌ266.88
APPROVED VENDOR

MPN Price
ENV55
โ‚ฌ34.61
FILLRITE

MPN Price
FRHPN075
โ‚ฌ32.99
FILLRITE

MPN Price
FRTCB
โ‚ฌ101.39
DAYTON

MPN Price
33NT08
โ‚ฌ100.61
DAYTON

MPN Price
33NT09
โ‚ฌ85.02
FILLRITE

MPN Price
KIT300OT
โ‚ฌ126.16
FILLRITE

MPN Price
KIT300RG
โ‚ฌ401.63
FILLRITE

MPN Price
KIT300SW
โ‚ฌ84.49
FILLRITE

MPN Price
KIT700RP
โ‚ฌ542.82
FILLRITE

MPN Price
KIT300GSK
โ‚ฌ127.68
FILLRITE

MPN Price
400F6679
โ‚ฌ86.62
FILLRITE

MPN Price
400F6563
โ‚ฌ18.09
FILLRITE

MPN Price
400F6569
โ‚ฌ74.90
FILLRITE

MPN Price
400F6557
โ‚ฌ181.80
FILLRITE

MPN Price
400F7238
โ‚ฌ184.99
FILLRITE

MPN Price
400F6707
โ‚ฌ32.83
FILLRITE

MPN Price
400F1855
โ‚ฌ50.61
FILLRITE

MPN Price
400F6792
โ‚ฌ9.97
FILLRITE

MPN Price
700F3123
โ‚ฌ119.56
FILLRITE

MPN Price
1200R9067
โ‚ฌ56.12
FILLRITE

MPN Price
400F6558
โ‚ฌ37.55
FILLRITE

MPN Price
400F6564
โ‚ฌ9.56
FILLRITE

MPN Price
400F6578
โ‚ฌ9.56
FILLRITE

MPN Price
400F6596
โ‚ฌ13.42
FILLRITE

MPN Price
400KTF6863
โ‚ฌ1,095.97
YELLOW JACKET

MPN Price
93047
โ‚ฌ36.35
FILLRITE

MPN Price
FRH07520GR
โ‚ฌ102.63
FILLRITE

MPN Price
FRH10020GR
โ‚ฌ146.25
DIXON

MPN Price
1250-94
โ‚ฌ307.81
RIDGID

MPN Price
47110
โ‚ฌ15.74
RIDGID

MPN Price
66147
โ‚ฌ79.91
RIDGID

MPN Price
70897
โ‚ฌ95.55
RIDGID

MPN Price
70902
โ‚ฌ70.15
DIXON

MPN Price
114/2D-TK
โ‚ฌ58.98
DIXON

MPN Price
114DSK
โ‚ฌ223.56
DIXON

MPN Price
PCDVCHSS36
โ‚ฌ27.24
DIXON

MPN Price
R-HN-P
โ‚ฌ581.15
DIXON

MPN Price
VT7
โ‚ฌ461.14
1 2 ... 4 5

Description

Fuel transfer pump accessories are used for secure transfer of fuel from a storage container to a vehicle or another container. Raptor Supplies offers a wide range of transfer pump accessories including nozzles, filters, hoses, pumps, strainers & hose assemblies, from Dayton, Vestil, GPI, National-Spencer, Reelcraft, Fill-Rite & Goldenrod. Fuel transfer nozzles facilitate the transfer of gasoline, diesel or kerosene to fuel containers or equipment. They are offered in curved & straight sprout variants for varying mouth openings. Selected models offer automatic operation to reduce operator effort. Raptor Supplies sells a wide range of the aforementioned fuel transfer pump accessories, in addition to replacement filters, nozzle heads & swivels.