Flat Shipping

Flat Shipping at €24.99 + VAT

GREENLEE RFTXS-100W Fish Tape Replacement Cartridge, 100 ft Length, 400 lb Tensile Strength, Flat Tape Shape | CR3LMN

GREENLEE RFTXS-100W Fish Tape Replacement Cartridge, 100 ft Length, 400 lb Tensile Strength, Flat Tape Shape

Item: CR3LMN Model: RFTXS-100WCross Ref: 798GJ9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Cartridge
Case StyleInterior Reel
Case Winding TypeFree Spinning Interior Reel
ColorGreen
Diameter1/4"
Handle TypeLess Handles
MaterialSteel
Maximum Wire CapacityNot Applicable
Minimum Wire CapacityNot Applicable
Non-conductiveNo
ShapeRound
Tape End StyleFormed Hook
Tape Length100 ft.
Tape ShapeFlat
Tape Width1/4"
Tensile Strength400 lbs.
Includes Graduation MarksYes
Tape MaterialSteel
Tape Tensile Strength400 lbs.

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCA

Product Variants

ProductModelTensile StrengthMaterialTape WidthTape ShapeTape End StyleCase Dia.Case StyleTape LengthPrice
GREENLEE 438-5H Fish Tape 50ft Steel | AA9NTK 1ED72 438-5H-Steel----Winder Slide-€39.08
GREENLEE 438-2X Fish Tape 25ft Steel | AA9NTL 1ED73 438-2X-Steel----Crank Handle-€24.12
GREENLEE FTFS439-50 Fish Tape Flex Steel 3/16 Inch x 50 Feet Length | AC2XRN 2NXF1 FTFS439-50500 lbs.Steel----Winder Slide-€251.63
GREENLEE FTN536-50 Fish Tape Nylon 3/16 Inch Diameter x 50 Feet Length | AC2XRR 2NXF4 FTN536-50250 lbs.Nylon----Winder Slide-€148.15
GREENLEE FTN536-100 Fish Tape Nylon 3/16 Inch Diameter x 100 Feet Length | AC2XRT 2NXF5 FTN536-100250 lbs.Nylon----Winder Slide-€217.17
GREENLEE FTXF-100 Fishtape, 100 Ft. Length, 11/64 Inch Tape Size, Fiberglass | CH6PJW 780AW7 FTXF-100--------€428.97
GREENLEE FTXF-50 Fiberglass Fishtape, 50 ft. Length, 11/64 Inch Tape Size | CJ2DXX FTXF-50--------€207.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE RFTXS-100W Fish Tape Replacement Cartridge, 100 ft Length, 400 lb Tensile Strength, Flat Tape Shape
€120.88 /unit