Hydraulic Water Pumps
(7 Products)
Self-priming submersible water pumps used to deliver hydraulic flow to fluid-powered devices like rams, motors and cylinders. Offer pumping capacity up to 275 gpm and can be operated at pressures ranging from 0 to 2000 psi
General Hand Tool Kits
(27 Products)
Used by mechanics, electricians, telecom or electronics technicians, carpenters and data communication installers for taking precise measurements, cutting metals and installing or repairing instruments. Include screwdrivers, wrenches, pliers, fish tapes and wire strippers
Cable Pulling Accessories
(19 Products)
Heavy-duty cable puller sheaves featuring steel frame and aluminium-alloy rollers with self-lubricating bearings. Can handle a maximum load of 4000 lb and are available in different diameters. Cable pulling ropes, conduit measuring tapes and fish stick bullet / hook / wisk nose tips also available
Drill Bit and Tap Sets
(3 Products)
Designed for drilling, tapping or deburring aluminium, copper, mild steel, brass and plastic. Made from high-speed steel and are available in both SAE and metric sizes
Hex/Torx Keys
(10 Products)
Ideal for tightening & loosening screw or bolt heads and for rotating six-point, star-shaped indentations in bolts & screws. Feature ball ends capable of accomodating misalignments up to 30 degrees. Available in arm lengths of 3.375, 4.187, 4.375, 4.75 and 5 inches
Diagonal Cutters
(13 Products)
Used to smoothly cut hardened wires, ACSRs, bolts, screws and nails. Feature offset dual-cutting edges for optimum cutting performance
Screwdriver Sets
(5 Products)
Equipped with hand-operated tools for installation and removal of screws with slotted heads. Have heavy-duty construction for enhanced service life and precision-machined tips ensuring accurate fastener contact. Feature chrome-plated finish for excellent rust resistance
Screwdrivers
(45 Products)
Includes insulated and screw holding screwdrivers in Phillips, slotted, cabinet and square recess tip styles and in different tip sizes and lengths
Insulated Tool Sets
(1 Products)
Provide dual layer insulation for added safety and protection from electric shocks, arc flash, electrocution and arc blasts. Designed to meet & exceed IEC and ASTM standards and are rated for 1000VAC, individually tested to 10000VAC
Nut Drivers
(21 Products)
Suitable for tightening mechanical fasteners requiring much lesser torque than a wrench or ratchet. Feature steel / 50 BV30 steel blades for excellent screw fit and integrated with cushion grip / rubber moulded handles for added comfort and impact resistance. Offered in 7.25 & 10.25 inch lengths
Cable and Wire Crimping Tools
(25 Products)
Includes small and easy to handle dieless crimpers, insulated crimpers and hydraulic crimping tools with a full cycle mechanism which releases only after full crimp cycle is completed. Available in cushion grip / vinyl / steel / moulded / dipped / fibreglass handles for maximum comfort & less effort
Cable Pullers
(19 Products)
Manual and electric one-speed or two-speed cable pullers offering a maximum pulling force of 9986 lb to pull cables through walls, floors, ductwork or conduits. Ideal for use with double-braided polyester composite ropes. Equipped with wheels for smoother operation
Crimping Tool Dies
(55 Products)
Interchangeable / U-style crimping tool dies for use with 22 - 10 AWG aluminium or copper wires
Hydraulic Impact Wrenches
(7 Products)
Suitable for bolting, fastener driving and high-speed drilling applications. Feature a twin-hammer impact mechanism to deliver high performance and reliability. Provide a maximum airflow of 10 gpm with loudness up to 85 dB. Capable of withstanding pressures up to 2500 psi
Hydraulic Tool Accessories
(25 Products)
Includes different Greenlee hydraulic tool accessories, such as crimping jaws, nut runners and crimping dies, with working pressures ranging from 2000 to 10000 psi. Ideal for use with various low- and high-pressure hydraulic tools
Hydraulic Chain Saws and Pruners
(6 Products)
Well-suited for cutting difficult-to-reach branches from ground or aerial baskets. Deliver a maximum airflow of 8 gpm and loudness up to 106 dB. Equipped with anti-kickback chain for minimising the impacts of reactive forces and are offered in depths of 6 and 8.5 inches
Hydraulic Tool Flow Control Valves
(1 Products)
Regulate pressure and flow of the fluid in pneumatic and complex hydraulic systems. Feature aluminium / metal construction for high tensile strength and protection from UV radiations. Capable of withstanding temperatures ranging from -30 to 140 degrees F
Cordless Drills
(14 Products)
Used for drilling, tapping, deburring & countersinking in one operation. Designed for tapping up to 10-gauge metal and include a Quick-Change adapter in both metric and standard kits
Hole Saw Kits
(11 Products)
Includes electricians', general purpose, maintenance and plumbers' hole saw kits. Plumbers' hole saw kits designed to cut through tin, aluminium, steel, fibreglass, wood and plastic workpieces. Electricians' hole saw kits used for recessed lighting installations and drilling holes for wires & cables
Wire Strippers and Cable Slitters
(34 Products)
Manual and automatic wire strippers, cable strippers and stripping bushings that are used to slit and strip wires and cables made of rubber, PVC and nylon
Mechanical Conduit Benders
(4 Products)
Heavy-duty welded benders integrated with a ratchet mechanism to easily bend 1/2, 3/4 and 1 inch IMC and rigid conduits. Come with a built-in bending degree indicator and bending charts to offer accurate & consistent bends
Cable and Wire Cutters
(10 Products)
Includes lightweight and compact manual / hydraulic cable cutters featuring robust design with impact-resistant and curbed / surface-grinded blades for fatigue resistance while allowing a precise centre, anvil or shear cuts
Fishing Tapes And Sticks
(38 Products)
Includes fish sticks, fish tapes and glow rods widely used by electricians to route new wiring arrangements through walls and electrical conduits. For use in areas, otherwise, difficult to access with a standard fish tape, such as ceilings and underneath carpeting
Conduit Wire Cable Racks/Stands/Carts
(7 Products)
Steel-made ratcheting reel stands designed for handling wire spools. Have a maximum capacity of 3750 lb and require two stands and a spindle for a complete setup. Rigid and swivel casters, conduit and pipe storage racks, and wire cart expander kits also available
Punch Driver Sets
(36 Products)
Designed for punching round holes in stainless steel, brass, copper, aluminium, fibreglass and plastic surfaces; ideal for use with electrical pipes or conduits. Feature a knurled edge for a better grip and alignment markings for improved accuracy
Knockout Hole Punches
(136 Products)
Includes a wide range of Greenlee Tools knockout punches and speed punches used to make holes in steel, aluminium, fibreglass and plastic. Available in different hole sizes and types
Stud and Keyway Punches
(3 Products)
Used to punch holes in sheet metal & studs for fabrication, machining and production line applications. Provide elimination of hand saws and files while making keyways for push button switches. Come integrated with aluminium alloy / steel handles for better operator leverage
Hole Cutters
(65 Products)
Equipped with precision ground, high-speed steel teeth for smoothly cutting & drilling round holes in stainless steel, brass, wooden, plastic and aluminium workpieces. Available in saw diameters ranging between 0.875 and 2.5 inches
Underground Utility Locators
(1 Products)
Buried cable locators designed to trace the path and determine the depth of metallic pipes & wires. Provide transmission range up to 4000 feet and offer audible & visual signal strength indication. Prevent underground damages during excavation
Hand Saws and Blades
(4 Products)
Designed for cutting metallic and wooden workpieces for machining, woodworking, fabrication and plumbing applications. Feature hardened steel blades with clog-free teeth for smooth cutting. Integrated with an ergonomic handle to provide non-slip grip, thereby ensuring user safety
Hole Saw Accessories
(22 Products)
Includes hole cutter arbors, hole saw arbors, pilot drill bits & quick change hole saw arbors. Pilot drill bits drill pilot holes while keeping the hole saw in its position. Feature high speed steel / cobalt steel construction for increased bonding strength and wear resistance
Test Equipment
(11 Products)
Includes CATV cable tone probe kits, inductive amplifier probes, LAN & A/V cable checks, LAN toners, NetCat 100 / 500 cable testers, splicers, telephone test sets, tone generators and probe kits. Equipped with LCD / LED screens for easy viewing of readings
Vacuum Blower Fishing Systems
(2 Products)
Used to blow fish lines, poly lines or measuring tapes through conduits and protect exposed wires and cables in walls and crawlspaces. Feature polyethylene construction for resistance against corrosion, chemicals and impact loads. Available in 5 and 12 gallon tank options
Electric Conduit Benders
(9 Products)
Used in conjunction with a very long lever to bend angles in conduits that electric wires are placed into. Facilitate easy and comfortable switching between vertical and horizontal bending configurations via a digital pendant that sets angle and monitors the process
Voltage Detectors
(2 Products)
Used for microprocessor resetting, battery voltage monitoring, level discriminating and brownout protection tasks. Provide voltage ratings ranging from 5 to 1000VAC and are powered by AAA batteries. Capable of being operated at temperatures ranging between 50 and 122 degrees F
Hydraulic Crimping Tool System
(2 Products)
Ideal for crimping spiral, braided, thermoplastic & teflon hoses, lugs, C & H taps, and overhead tension sleeves. Powered in both retract and advance directions to prevent hang-ups. Can withstand pressures up to 10000 psi and are offered in jaw lengths of 1.65 & 3.65 inches
Punch Down Tools
(11 Products)
Includes combo & double punch down blades, draw studs, knockout draw studs and punch down tools with light. Punch down tools used to terminate data cables and telephone wires into a wiring block or patch panel while installing telephone & data networks
Vacuum Blower Fishing System Accessories
(9 Products)
Wide range of conduit pistons, fish lines, poly lines and poly lines with dispensers to help fish electrical wires and cables through attics, walls, ceilings and floors
Snips Shears And Scissors
(5 Products)
Designed for use with termination and testing kits, as well as on wires, cables and cordages including electrical communication wires. The upper blade featuring two notches strip insulations of thicknesses ranging from 24 to 19 AWG
Hand Conduit Benders and Handles
(17 Products)
Hand conduit benders used by electricians to perform occasional bends, such as back-to-back, offset & three-point saddle bends and 90 degree stub ups. Handles used with hand conduit bender heads to facilitate easy bending. Available in 38 and 44 inch handle lengths
Knockout Bushings
(1 Products)
CSA-certified and UL / cUL-listed bushings featuring a triple lock design; used with a metal stud punch to keep metal studs' sharp edges away from wire insulation. Make pulling smooth and easy by preventing hang-ups of cable on raw metal edges.