Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE FTXF-50 Fiberglass Fishtape, 50 ft. Length, 11/64 Inch Tape Size | CJ2DXX

GREENLEE FTXF-50 Fiberglass Fishtape, 50 ft. Length, 11/64 Inch Tape Size

Item: CJ2DXX Model: FTXF-50Cross Ref: 780AW6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€248.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFish Tape
Case Diameter13"
Case StyleRotating
Case Winding TypeInterior Reel
Replacement Tape Cartridge NumberRFTXF-50
Tape MaterialFiberglass
Tape Tensile Strength300 lbs.
Tape Width11/64"

Shipping Info:

Ship weight (kg) 1.8855
Country of OriginUS

Product Variants

ProductModelTensile StrengthMaterialTape WidthTape ShapeTape End StyleCase Dia.Case StyleTape LengthPrice
GREENLEE 438-5H Fish Tape 50ft Steel | AA9NTK 1ED72 438-5H-Steel----Winder Slide-€39.08
GREENLEE 438-2X Fish Tape 25ft Steel | AA9NTL 1ED73 438-2X-Steel----Crank Handle-€24.12
GREENLEE FTFS439-50 Fish Tape Flex Steel 3/16 Inch x 50 Feet Length | AC2XRN 2NXF1 FTFS439-50500 lbs.Steel----Winder Slide-€251.63
GREENLEE FTN536-50 Fish Tape Nylon 3/16 Inch Diameter x 50 Feet Length | AC2XRR 2NXF4 FTN536-50250 lbs.Nylon----Winder Slide-€148.15
GREENLEE FTN536-100 Fish Tape Nylon 3/16 Inch Diameter x 100 Feet Length | AC2XRT 2NXF5 FTN536-100250 lbs.Nylon----Winder Slide-€217.17
GREENLEE FTXF-100 Fishtape, 100 Ft. Length, 11/64 Inch Tape Size, Fiberglass | CH6PJW 780AW7 FTXF-100--------€428.97
GREENLEE FTFS439-100 Fish Tape, Flex Steel, 100 ft. Length, Round, 3/16 Inch Tape Size, Winder Case | CJ2ERQ FTFS439-100--------€455.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE FTXF-50 Fiberglass Fishtape, 50 ft. Length, 11/64 Inch Tape Size
€248.71 /unit