Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 746 Hydraulic Knockout Ram 10 Gauge 6 Inch Cap | AB6JHE 21TX98

GREENLEE 746 Hydraulic Knockout Ram, 10 Gauge, 6 Inch Cap

Item: AB6JHE Model: 746Cross Ref: 21TX98
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,363.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Knockout Punch Ram
FunctionRam For Knockouts
Hose TypeHydraulic
Max. Work Thickness10 ga.
Number Of Pieces1
Workpiece MaterialMild Steel
IncludesRam and Drawstud

Shipping Info:

Ship weight (kg) 2.655
Ship height (cm)13.21
Ship length (cm)23.11
Ship width (cm)18.29
HS code8467891000
Country of OriginUS

Product Details:

    • Driver Angle (90 Deg.)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 746 Hydraulic Knockout Ram, 10 Gauge, 6 Inch Cap
€1,363.59 /unit