Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 438-2X Fish Tape 25ft Steel | AA9NTL 1ED73

GREENLEE 438-2X Flat Fish Tape, 25 Ft. Length, 0.030 Inch Thickness, Steel, Pack Of 3

Item: AA9NTL Model: 438-2XCross Ref: 1ED73
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€30.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFish Tape
Case MaterialPlastic
Case StyleCrank Handle
IncludesWith Winder Case
Length25 ft.
MaterialSteel
Tape ProfileFlat
Tape Size1/4"
TypeWith Winder Case
Case Diameter13"
Case Winding TypeCrank Handle
Tape MaterialSteel
Tape Tensile Strength400 lbs.
Tape Thickness1/32"
Tape Width1/4"

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)8.64
Ship length (cm)30.48
Ship width (cm)18.03
HS code3926909980
Country of OriginTW

Product Variants

ProductModelTensile StrengthMaterialTape WidthTape ShapeTape End StyleCase Dia.Case StyleTape LengthPrice
GREENLEE 438-5H Fish Tape 50ft Steel | AA9NTK 1ED72 438-5H-Steel----Winder Slide-€39.08
GREENLEE FTFS439-50 Fish Tape Flex Steel 3/16 Inch x 50 Feet Length | AC2XRN 2NXF1 FTFS439-50500 lbs.Steel----Winder Slide-€251.63
GREENLEE FTN536-50 Fish Tape Nylon 3/16 Inch Diameter x 50 Feet Length | AC2XRR 2NXF4 FTN536-50250 lbs.Nylon----Winder Slide-€148.15
GREENLEE FTN536-100 Fish Tape Nylon 3/16 Inch Diameter x 100 Feet Length | AC2XRT 2NXF5 FTN536-100250 lbs.Nylon----Winder Slide-€217.17
GREENLEE FTXF-100 Fishtape, 100 Ft. Length, 11/64 Inch Tape Size, Fiberglass | CH6PJW 780AW7 FTXF-100--------€428.97
GREENLEE FTXF-50 Fiberglass Fishtape, 50 ft. Length, 11/64 Inch Tape Size | CJ2DXX FTXF-50--------€207.06
GREENLEE FTFS439-100 Fish Tape, Flex Steel, 100 ft. Length, Round, 3/16 Inch Tape Size, Winder Case | CJ2ERQ FTFS439-100--------€455.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 438-2X Flat Fish Tape, 25 Ft. Length, 0.030 Inch Thickness, Steel, Pack Of 3
€30.65 /unit