Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE FTN536-50 Fish Tape Nylon 3/16 Inch Diameter x 50 Feet Length | AC2XRR 2NXF4

GREENLEE FTN536-50 Fish Tape, 50 Ft. Length, 250 lbs. Tensile Strength, Nylon

Item: AC2XRR Model: FTN536-50Cross Ref: 2NXF4
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€188.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFish Tape
Case MaterialPlastic
Case StyleWinder Slide
IncludesWith Winder Case
Length50 ft.
MaterialNylon
Tape ProfileRound
Tape Size0.188"
Tensile Strength250 lbs.
TypeWith Winder Case
Case Diameter13"
Case Winding TypeWinder Slide
Replacement Tape Cartridge NumberRN536-50
Tape MaterialNylon
Tape Tensile Strength250 lbs.
Tape Width3/16"

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)40.64
Ship length (cm)33.02
Ship width (cm)7.62
HS code7326908588
Country of OriginUS

Product Variants

ProductModelTensile StrengthMaterialTape WidthTape ShapeTape End StyleCase Dia.Case StyleTape LengthPrice
GREENLEE 438-5H Fish Tape 50ft Steel | AA9NTK 1ED72 438-5H-Steel----Winder Slide-€39.08
GREENLEE 438-2X Fish Tape 25ft Steel | AA9NTL 1ED73 438-2X-Steel----Crank Handle-€24.12
GREENLEE FTFS439-50 Fish Tape Flex Steel 3/16 Inch x 50 Feet Length | AC2XRN 2NXF1 FTFS439-50500 lbs.Steel----Winder Slide-€251.63
GREENLEE FTN536-100 Fish Tape Nylon 3/16 Inch Diameter x 100 Feet Length | AC2XRT 2NXF5 FTN536-100250 lbs.Nylon----Winder Slide-€217.17
GREENLEE FTXF-100 Fishtape, 100 Ft. Length, 11/64 Inch Tape Size, Fiberglass | CH6PJW 780AW7 FTXF-100--------€428.97
GREENLEE FTXF-50 Fiberglass Fishtape, 50 ft. Length, 11/64 Inch Tape Size | CJ2DXX FTXF-50--------€207.06
GREENLEE FTFS439-100 Fish Tape, Flex Steel, 100 ft. Length, Round, 3/16 Inch Tape Size, Winder Case | CJ2ERQ FTFS439-100--------€455.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE FTN536-50 Fish Tape, 50 Ft. Length, 250 lbs. Tensile Strength, Nylon
€188.02 /unit