Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE DTAP10-32 Drill/tap/countersink Bit 10-32 x 2 1/4 L | AA9TWT 1FAL1

GREENLEE DTAP10-32 Drill Tap Bit, #10 Size, 32 Thread Per Inch, High Speed Steel

Item: AA9TWT Model: DTAP10-32Cross Ref: 1FAL1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill/Tap/Countersink
Cutting DirectionRight Hand
FinishUncoated
MaterialHigh Speed Steel
Overall Length2 1/4"
TypeQuick Change

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.29
Ship length (cm)14.73
Ship width (cm)9.91
HS code8207504060
Country of OriginCN

Product Variants

ProductModelFinishOverall LengthMaterialCorded/wirelessPrice
GREENLEE DTAP8-32 Drill/tap/countersink Bit 8-32 x 3 Inch Length | AA8XKJ 1ANV8 DTAP8-32Uncoated2.06"High Speed Steel-€14.54
GREENLEE DTAP5/16-18 Drill/tap/countersink Bit 5/16-18 x 3 1/4 | AA8XLL 1ANZ4 DTAP5/16-18Uncoated3 1/4"High Speed Steel-€14.74
GREENLEE DTAP3/8-16 Drill/tap/countersink Bit 3/8-16 x 3 1/4 L | AA8XLM 1ANZ5 DTAP3/8-16Uncoated3 1/4"High Speed Steel-€14.99
GREENLEE DTAP1/4-20 Drill/tap/countersink Bit 1/4-20 x 2 1/4 L | AA9TWQ 1FAJ8 DTAP1/4-20Uncoated2 1/4"High Speed Steel-€14.03
GREENLEE DTAP10-24 Drill/tap/countersink Bit 10-24 x 2 1/4 L | AA9TWR 1FAJ9 DTAP10-24Uncoated2.06"High Speed Steel-€15.03
GREENLEE DTAP12-24 Drill/tap/countersink Bit 12-24 x 2 1/4 L | AA9TWU 1FAL2 DTAP12-24Uncoated2 1/4"High Speed Steel-€13.69
GREENLEE DTAP6-32 Drill/tap/countersink Bit 6-32 x 3 Inch Length | AA9TWV 1FAL3 DTAP6-32Uncoated2.06"High Speed Steel-€15.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE DTAP10-32 Drill Tap Bit, #10 Size, 32 Thread Per Inch, High Speed Steel
€17.66 /unit