Flat Shipping

Flat Shipping at €24.99 + VAT

GREENLEE 542-150 Fish Tape, 150 ft Length, Manual Wind Tape Retraction, 400 lb Tensile Strength | CR3LMU

GREENLEE 542-150 Fish Tape, 150 ft Length, Manual Wind Tape Retraction, 400 lb Tensile Strength

Item: CR3LMU Model: 542-150Cross Ref: 42PT73
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,063.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFish Tape
Case Dia.17"
Case StyleReel Stand
Case Winding TypeReel Stand
Diameter0.188"
MaterialFiberglass
Tape End StyleNon Conductive Eyelet
Tape Length150 ft.
Tape ShapeRound
Tape Width0.188"
Tensile Strength400 lbs.
Case Diameter17"
Includes Graduation MarksNo
Tape MaterialFiberglass
Tape Tensile Strength400 lbs.

Shipping Info:

Ship weight (kg) 6.3045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTensile StrengthMaterialTape WidthTape ShapeTape End StyleCase Dia.Case StyleTape LengthPrice
GREENLEE 438-5H Fish Tape 50ft Steel | AA9NTK 1ED72 438-5H-Steel----Winder Slide-€39.08
GREENLEE 438-2X Fish Tape 25ft Steel | AA9NTL 1ED73 438-2X-Steel----Crank Handle-€24.12
GREENLEE FTFS439-50 Fish Tape Flex Steel 3/16 Inch x 50 Feet Length | AC2XRN 2NXF1 FTFS439-50500 lbs.Steel----Winder Slide-€251.63
GREENLEE FTN536-50 Fish Tape Nylon 3/16 Inch Diameter x 50 Feet Length | AC2XRR 2NXF4 FTN536-50250 lbs.Nylon----Winder Slide-€148.15
GREENLEE FTN536-100 Fish Tape Nylon 3/16 Inch Diameter x 100 Feet Length | AC2XRT 2NXF5 FTN536-100250 lbs.Nylon----Winder Slide-€217.17
GREENLEE FTXF-100 Fishtape, 100 Ft. Length, 11/64 Inch Tape Size, Fiberglass | CH6PJW 780AW7 FTXF-100--------€428.97
GREENLEE FTXF-50 Fiberglass Fishtape, 50 ft. Length, 11/64 Inch Tape Size | CJ2DXX FTXF-50--------€207.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 542-150 Fish Tape, 150 ft Length, Manual Wind Tape Retraction, 400 lb Tensile Strength
€1,063.94 /unit