Carabiners
(17 Products)
Available in stainless steel & zinc-coated alloy steel. Offer load withstanding capacity of 420 lb (OSHA compliant rating). Feature a pear shaped design with self closing / triple locking mechanism for added safety
Concrete Anchors
(18 Products)
Includes concrete anchors, concrete anchor straps and D-ring anchors designed to connect structural and non-structural elements to concrete surfaces. D-ring anchors can be installed into 11/16 inch, 18 mm or 3/4 inch concrete holes in horizontal or vertical orientation. Come with 5 additional bolts
Beam and Steel Anchors
(17 Products)
Includes beam anchors, trollies, anchor cables, arm straps & sliding beam anchors designed for fastening and secure holding of objects. Selected anchor cables feature name tags for easy identification and have stainless steel construction
Fall Protection Kits
(193 Products)
Offer complete roof fall protection and are used with heavy-duty anchors capable of withstanding loads up to 310 lb. Comfortable & lightweight Delta harness with pass-thru buckle legs. Available in 1 and 2 ft lengths
Fall Arrest Post Davit Arms
(3 Products)
Used for protecting operators from accidentally falling over from heights. Confined space 4-in-1 davit rail guard and protection systems featuring built-in pulley system with fall arrest mechanism
Fall Rescue Devices
(19 Products)
Includes rescue ladders, descent devices, rescue systems, workseats (with board & tongue buckles) and belts & pads. Rollgliss Series descent devices offering smooth & gradual descent during emergency extraction and rescue operations
Fall Rescue Accessories
(26 Products)
Includes mounting plates, rescue lanyards, rescue poles, rescue wristlets and tube expander kits for confined space rescue operations. Nylon webbing made rescue wristlets attach to the victim's wrist for narrow extractions. Feature integral O-ring extraction points for winches / SRL
Fall Arrest Posts and Extensions
(2 Products)
Portable fall arrest posts for 3M DBI-SAL davit arms providing 360 degree protection for up to 3 workers. Feature telescopic design with built-in levelling system and anchor ring for horizontal lifeline system. Post extensions for protecting additional workers
Body Belts
(116 Products)
Body & harness belts to provide operator comfort and hold safely while climbing poles. Polyester / leather belts featuring added padding for providing hip comfort while raising the center of gravity upwards
Guardrails
(1 Products)
Steel guardrails for preventing unauthorised access and protecting goods from accidental damage. Free-standing guardrail systems in compact and lightweight design not requiring any tools for installation on a surface