EATON ECN0131A3A | BJ3KJW

EATON ECN0131A3A Freedom Non-Reversing Full Voltage Nema Contactor, 110/120 VAC V Coil, 90A, 3P

Item: BJ3KJW Model: ECN0131A3A
In Stock

Get it by Tuesday, Jun 17

€3,458.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Coil Voltage110-120V AC
Frequency50/60 Hz
Height10 4/5"
Length28.3"
Nema Enclosure RatingNEMA 1
Nema SizeNEMA Size 3
Phase3
TypeNon-reversing Contactor
Warranty1 yr.
Width14.1"

Shipping Info:

Ship weight (kg) 18.2025
Ship height (cm)27.43
Ship length (cm)71.88
Ship width (cm)35.81
Country of OriginUS

Product Variants

ProductModelNema SizeNumber Of PolesHeightCoil VoltagePrice
EATON CN13BN010D | BH9YXR CN13BN010D--3.46"-€907.18
EATON CN13BN010C | BH9YXT CN13BN010C--3.46"--
RFQ
EATON CN13CN010C | BH9YXU CN13CN010C--3.9"480V AC€1,023.84
EATON CN13CN010E | BH9YXX CN13CN010E--3.9"208V AC€1,023.84
EATON CN13BN010E | BH9YXZ CN13BN010E--3.46"-€907.18
EATON CN13GN000BD | BH9YYB CN13GN000BD--4.09"-€2,093.89
EATON CN13CN010D | BH9YYD CN13CN010D--3.9"600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ECN0131A3A Freedom Non-Reversing Full Voltage Nema Contactor, 110/120 VAC V Coil, 90A, 3P
€3,458.11 /unit