Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U01010.050.0200 Tap Bolt, 1/2-13 Thread Size, 5 Grade | CG8JVK 41UC19

FABORY U01010.050.0200 Tap Bolt, 1/2 In - 13 Thread Size, Steel, 2 In Lg., 11/32 In Head Ht., 3/4 In Head Wd., 120000 psi TS, Gr. 5, 10 Pk

Item: CG8JVK Model: U01010.050.0200Cross Ref: 41UC19
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C19
Head Height11/32"
Head TypeHex
Head Width3/4"
Length2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length2"
Thread Size1/2"-13
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length2"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length2"
Overall Length2"
Rockwell HardnessHRC19

Shipping Info:

Ship weight (kg) 0.5994
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeHardnessThread SizeMaterialPkg. Qty.Price
FABORY B01010.050.0350 Tap Bolt, 1/2-13 Thread Size, 5 Grade | CG6NUU 167G41 B01010.050.0350Fully ThreadedRight HandHexHexHex Tap BoltRockwell C191/2"-13Steel120€192.98
FABORY U01010.050.0150 Tap Bolt, 1/2-13 Thread Size, 5 Grade | CG8JVH 41UC17 U01010.050.0150Fully ThreadedRight HandHexHexHex Tap BoltRockwell C191/2"-13Steel25€25.01
FABORY U01010.050.0175 Tap Bolt, 1/2-13 Inch Thread Size, 1-3/4 Inch Length, Steel, 25Pk | CG8JVJ 41UC18 U01010.050.0175Fully ThreadedRight HandHexHexHex Tap BoltRockwell C191/2"-13Steel25€27.35
FABORY U01010.050.0225 Tap Bolt, 1/2-13 Thread Size, 5 Grade | CG8JVL 41UC20 U01010.050.0225Fully ThreadedRight HandHexHexHex Tap BoltRockwell C191/2"-13Steel10€13.85
FABORY U01010.050.0250 Tap Bolt, 1/2-13 Thread Size, 5 Grade | CG8JVM 41UC21 U01010.050.0250Fully ThreadedRight HandHexHexHex Tap BoltRockwell C191/2"-13Steel10€14.81
FABORY U01010.050.0300 Tap Bolt, 1/2-13 Thread Size, 5 Grade | CG8JVN 41UC22 U01010.050.0300Fully ThreadedRight HandHexHexHex Tap BoltRockwell C191/2"-13Steel10€17.35
FABORY U01010.050.0325 Tap Bolt, 1/2-13 Thread Size, 5 Grade | CG8JVP 41UC23 U01010.050.0325Fully ThreadedRight HandHexHexHex Tap BoltRockwell C191/2"-13Steel10€86.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U01010.050.0200 Tap Bolt, 1/2 In - 13 Thread Size, Steel, 2 In Lg., 11/32 In Head Ht., 3/4 In Head Wd., 120000 psi TS, Gr. 5, 10 Pk
€7.71 /unit