Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON G250-A-BR Cam And Groove Type A Adapter x Female NPT, 150 PSI Pressure, 2-1/2 Inch Size

Item: AM4KGW Model: G250-A-BRCross Ref: 55MG91
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€55.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Connection Size2 1/2" x 2 1/2"
Connection TypeFemale Fitting x MNPT
Diameter2 31/32"
Fitting ShapeType A
GenderMale x Female
Hex Size3 3/32"
Length2 21/32"
MaterialForged Brass
Pressure Rating150 psi
Thread Size2 1/2"-8
TypeAdapter
Body MaterialBrass
Coupling ComponentPlug
Coupling Size2 1/2"
Coupling TypeType A
Fitting TypeFNPT
Hose Fitting GenderFemale
Includes Locking ArmNo
Max. Working Pressure @ 70 F150 psi
Overall Length2 21/32"

Shipping Info:

Ship weight (kg) 0.684
Ship height (cm)7.54
Ship length (cm)6.76
Ship width (cm)7.54
Country of OriginCN

Product Variants

ProductModelConnection TypeCoupling TypeCoupling SizeBody MaterialCoupling ComponentHose Fitting SizeHose Fitting GenderPrice
DIXON 150-A-BR | AK2QKU 150-A-BRFemale Fitting x MNPT------€48.21
DIXON 150-A-AL | AK2QLQ 150-A-ALFemale Fitting x MNPTType A-----€26.25
DIXON 150-A-PM | AK2QLZ 150-A-PMFemale Fitting x MNPT------€38.64
DIXON RE150NO | AL2PHB RE150NO-------€57.39
DIXON 600-ALT-AL | AL2ZTQ 600-ALT-ALMale Fitting x TTMA Flange------€186.79
DIXON 7550-E-AL | AL2ZTT 7550-E-ALMale Fitting x Hose Stem------€16.37
DIXON 7550-F-AL | AL2ZTU 7550-F-ALMale Fitting x MNPT------€30.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON G250-A-BR Cam And Groove Type A Adapter x Female NPT, 150 PSI Pressure, 2-1/2 Inch Size
€55.98 /unit