Platform Trucks
(18 Products)
Widely used in warehouses and stockrooms to move large and heavy loads quickly. Feature 14-gauge steel deck construction with steel cross-battens to handle loads up to 3500 lb and rounded corners to avoid damage to obstacles. Models with hardwood deck also available
Dollies
(10 Products)
Steel / hardwood general-purpose dollies ideal for moving furniture, heavy equipment and pallets of up to 2000 lb. Come equipped with durable polyolefin, rubber or steel casters 3 or 4 inches in diameter. Available in different platform heights and lengths
General Purpose Hand Trucks
(6 Products)
Green powder-coated steel hand trucks equipped with curved crossbars to enable easy lifting of loads up to 800 lb. Feature Super Silk raised runners attached to an 8 x 14 sq. in. nose plate that helps the loads to slide off easily. Available in flat-free, pneumatic and semi-pneumatic wheel options
Drum Dollies
(1 Product)
Industrial-grade dollies featuring a grey powder-coated steel frame with a unique cross-section design to provide added stability when transporting heavy loads. Feature polyolefin swivel casters for maximum job site portability
Pry Bar Lever Dollies
(6 Products)
E-Series lever dollies usually used in pairs to lift loads up to 5000 lb. Feature a bolted iron-nose to easily get under loads and a smooth hardwood handle for added strength and manoeuvrability
Bench and Floor Scales
(1 Product)
Epoxy-painted stainless-steel scales with a cast iron platform capable of measuring of heavy industrial loads up to 1000 lb. Feature a beam-lock mechanism for safe operation and phenolic wheels for maximum job site manoeuvrability
Panel Trucks
(1 Product)
High-quality steel panel movers with max load capacity of 2000 lb, ideal for handling folding tables, windows, partitions, tubing, plywood and wall boards. Feature three removable tubular handles with nylon sleeve webbing and four polyurethane casters of 5 / 6 inches
Chair Hand Trucks
(1 Product)
Designed for easy and safe transportation of 10 - 12 church or banquet type chairs used in schools, auditoriums and banquets. Feature a 60-inch-long tubular steel frame for structural rigidity and a long front extension facility for stabilising the stacked chairs