DIXON 7550-F-AL | AL2ZTU

DIXON 7550-F-AL Cam And Groove Type F Adapter x Male NPT, 3/4 x 1/2 Inch Size

Item: AL2ZTU Model: 7550-F-AL
Limited Availability
€33.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Break Quantity0
Connection Size3/4" x 1/2"
Connection TypeMale Fitting x MNPT
Fitting ShapeType F
GenderMale x Male
GradeGrade 356T6
Hex Size1 5/16"
Length2 1/2"
MaterialAluminum
Pressure Rating250 psi
Thread Size1/2"-14
TypeAdapter

Shipping Info:

Ship weight (kg) 0.09
Ship length (cm)6.35
Country of OriginUS

Product Variants

ProductModelConnection TypeCoupling TypeCoupling SizeBody MaterialCoupling ComponentHose Fitting SizeHose Fitting GenderPrice
DIXON 150-A-BR | AK2QKU 150-A-BRFemale Fitting x MNPT------€48.21
DIXON 150-A-AL | AK2QLQ 150-A-ALFemale Fitting x MNPTType A-----€26.25
DIXON 150-A-PM | AK2QLZ 150-A-PMFemale Fitting x MNPT------€38.64
DIXON RE150NO | AL2PHB RE150NO-------€57.39
DIXON 600-ALT-AL | AL2ZTQ 600-ALT-ALMale Fitting x TTMA Flange------€186.79
DIXON 7550-E-AL | AL2ZTT 7550-E-ALMale Fitting x Hose Stem------€16.37
DIXON 7550-F-BR | AL4MCE 7550-F-BRMale Fitting x MNPT------€72.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 7550-F-AL Cam And Groove Type F Adapter x Male NPT, 3/4 x 1/2 Inch Size
€33.27 /unit