Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 2993801 Spiral Flute Tap, M22X1.5 Thread Size, 19 mm Thread Length, 119 mm Length, Right Hand | CT6MTN

OSG 2993801 Spiral Flute Tap, M22X1.5 Thread Size, 19 mm Thread Length, 119 mm Length, Right Hand

Item: CT6MTN Model: 2993801Cross Ref: 2TTK2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€306.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size20.9 mm
65% Thread Drill Size20.75 mm
75% Thread Drill Size0.844"
Coolant FedNon Coolant Through
Drill Bit Size20.44 mm, 20.54 mm, 20.64 mm, 20.73 mm, 20.83 mm
Extended NeckYes
FeaturesEfficient Chip Evacuation, For Blind Hole Applications, Increased Wear Resistance
FinishBlack Oxide
GradeGrade 299
Helix Angle45°
Number Of Flutes4
Overall Length119 mm
Primary Material ApplicationSteel
Secondary Material ApplicationCast Iron, Hardened Steel, Stainless Steel
Shank Dia.17.7 mm
Shank Length52 mm
Shank TypeStraight
Square Size13.28 mm
System Of MeasurementMetric
Tap ChamferModified Bottoming
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length19 mm
Thread LimitD6
Thread Pitch1.5 mm
Thread SizeM22 x 1.5
Thread StandardMetric Fine
Measurement SystemMetric
Primary Material Application Iso CodeP
Shank Type - MachiningStraight
StandardsANSI
Tap StyleSpiral Flute
Thread Limit / Class Of FitD6

Shipping Info:

Ship weight (kg) 0.1823
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeOverall LengthNumber Of FlutesThread Length75% Thread Drill SizeThread LimitShank Dia.Thread StandardPrice
OSG 2918401 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFH 2918401#10-242.344"35/16"#25H50.188"Coarse€28.17
OSG 2918400 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFJ 2918400#10-242.344"35/16"#25H50.188"Coarse€27.42
OSG 2913400 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFL 2913400#10-242.344"35/16"#25H30.188"Coarse€27.97
OSG 2913401 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFN 2913401#10-242.344"35/16"#25H30.188"Coarse€30.66
OSG 2913408 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFQ 2913408#10-242.344"35/16"#25H30.188"Coarse€41.11
OSG 2918408 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 11/32 Inch Length | CT6LFV 2918408#10-242.344"35/16"#25H50.188"Coarse€31.39
OSG 2213401 Spiral Flute Tap, #10-24 Thread Size, 5/16 Inch Thread Length, 2 3/4 Inch Length | CT6LFW 2213401#10-242 3/4"35/16"#252B0.188"Coarse€28.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 2993801 Spiral Flute Tap, M22X1.5 Thread Size, 19 mm Thread Length, 119 mm Length, Right Hand
€306.84 /unit