DIXON 150-A-AL | AK2QLQ

DIXON 150-A-AL Cam and Groove Adapter, FNPT x Male Adapter, 1-1/2 Inch Size, Aluminium

Item: AK2QLQ Model: 150-A-ALCross Ref: 58CK24
Limited Availability
€30.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Basic Pipe Fitting MaterialMetal
Break Quantity0
Connection Size1 1/2" x 1 1/2"
Connection TypeFemale Fitting x MNPT
Coupling TypeType A
Fitting ShapeType A
GenderMale x Female
GradeGrade 356T6
Hex Size2 9/32"
Length2 3/16"
MaterialAluminum
Pipe Fitting MaterialAluminum
Pressure Rating250 psi
Thread Size1 1/2"-11 1/2
TypeAdapter

Shipping Info:

Ship weight (kg) 0.0225
Ship length (cm)4.6
Country of OriginUS

Product Variants

ProductModelConnection TypeCoupling TypeCoupling SizeBody MaterialCoupling ComponentHose Fitting SizeHose Fitting GenderPrice
DIXON 150-A-BR | AK2QKU 150-A-BRFemale Fitting x MNPT------€48.21
DIXON 150-A-PM | AK2QLZ 150-A-PMFemale Fitting x MNPT------€38.64
DIXON RE150NO | AL2PHB RE150NO-------€57.39
DIXON 600-ALT-AL | AL2ZTQ 600-ALT-ALMale Fitting x TTMA Flange------€186.79
DIXON 7550-E-AL | AL2ZTT 7550-E-ALMale Fitting x Hose Stem------€16.37
DIXON 7550-F-AL | AL2ZTU 7550-F-ALMale Fitting x MNPT------€30.16
DIXON 7550-F-BR | AL4MCE 7550-F-BRMale Fitting x MNPT------€72.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 150-A-AL Cam and Groove Adapter, FNPT x Male Adapter, 1-1/2 Inch Size, Aluminium
€30.29 /unit