DIXON 150-A-BR Cam and Groove Adapter, FNPT x Male Adapter, 1-1/2 Inch Size, Brass

Item: AK2QKU Model: 150-A-BR
Limited Availability
€53.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Break Quantity0
Connection Size1 1/2" x 1 1/2"
Connection TypeFemale Fitting x MNPT
Diameter2 3/32"
Fitting ShapeType A
GenderMale x Female
Hex Size2 1/4"
Length2 1/4"
MaterialBrass
Pressure Rating250 psi
Thread Size1 1/2"-11 1/2
TypeAdapter

Shipping Info:

Ship weight (kg) 0.3915
Ship length (cm)5.72
Country of OriginUS

Product Variants

ProductModelConnection TypeCoupling TypeCoupling SizeBody MaterialCoupling ComponentHose Fitting SizeHose Fitting GenderPrice
DIXON 150-A-AL | AK2QLQ 150-A-ALFemale Fitting x MNPTType A-----€26.25
DIXON 150-A-PM | AK2QLZ 150-A-PMFemale Fitting x MNPT------€38.64
DIXON RE150NO | AL2PHB RE150NO-------€57.39
DIXON 600-ALT-AL | AL2ZTQ 600-ALT-ALMale Fitting x TTMA Flange------€186.79
DIXON 7550-E-AL | AL2ZTT 7550-E-ALMale Fitting x Hose Stem------€16.37
DIXON 7550-F-AL | AL2ZTU 7550-F-ALMale Fitting x MNPT------€30.16
DIXON 7550-F-BR | AL4MCE 7550-F-BRMale Fitting x MNPT------€72.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 150-A-BR Cam and Groove Adapter, FNPT x Male Adapter, 1-1/2 Inch Size, Brass
€53.17 /unit