Xitanium DuraVolt
These LED drivers reduce failures caused by poor power supply. They are used in retrofit and rehab projects for industrial and outdoor luminaires that are prone to poor power quality and neutrality loss.
Philips Advance's extensive catalogue comprises linear, point & industrial modules; LED drivers and ballasts. Phillips Advance ballasts are ideal for regulating current and providing sufficient voltage to fluorescent lighting systems. These compact ballasts feature lightweight construction and have a metallic enclosure for protection against abrasive materials & harsh industrial conditions, in addition to providing harmonic distortion minimisation for ripple-free, consistent output. A wide range of the aforementioned products, along with ballast ignitors and sign ballasts, is available on Raptor Supplies.
See More
Electronic BallastsDesigned to provide instant flicker-free ignition in under-cabinet, sign lighting or orientation lighting fixtures. Feature lamp striation reduction technology (on some items) to allow low-temperature operation & lower energy consumption. Can be used with CFL, F54T5, T12, T8 & T5 lamps (140 Products)
HID CapacitorsCharge / energy storing capacitors designed to prevent HID bulbs from flickering, start the bulbs and regulate incoming currents & voltage in HID bulbs. Dry-film HID capacitors ideal for installation in sign & bollard lights. Oil-filled capacitors also available(30 Products)
Non-Illuminated Push Button Operators(1 Product)
Electronic HID Ballasts(7 Products)
Earthquake Safety Devices(1 Product)
LED DriversUsed in LED lighting fixtures for protecting arrays from power supply fluctuations. Ideal for converting high voltage AC into low voltage DC to power the arrays. Programmable LED drivers can be tuned to provide specific voltage & current outputs to meet the power requirements(93 Products)
HID Ballast IgnitorsUsed to repair high-intensity discharge (HID) cores and coil ballasts by producing a glow discharge in lamps and ionising the inner gas (metal halide, mercury or sodium). Available in 35 - 1000 W lamp wattage options (10 Products)
Ballast Accessories(13 Products)
Emergency Lighting Fixtures(211 Products)
HID BallastsUsed with lighting fixtures to protect light bulbs from power fluctuations, maintaining the efficiency of bulbs. Ideal for regulating voltage spike and current supply while bulbs are ON. Available in indoor, outdoor & waterproof enclosure options(247 Products)
CFL BallastsMark 10 Powerline and SmartMate Series electronic ballasts ideal for powering single or dual fluorescent lamps with a full-range dimming facility on selected models. Require a min starting temperature of 0 / 25 / 32 / 50 deg F and no additional wiring (302 Products)
Magnetic BallastsReplacement for magnetic ballasts in fluorescent lighting fixtures. Ideal for switches, occupancy sensors and lighting controls not capable of controlling light intensity output. Available in voltage ratings of 120 and 277VAC(35 Products)
Dimming BallastsEnergy-efficient ballasts comprising separate control leads for use with occupancy sensors & building management systems to provide full-range continuous dimming. Feature Class P / IP thermal protection & a programmed-start circuit (on selected models) to deliver extended lamp life (18 Products)
Capacitors(11 Products)
Sign BallastsSingPRO Series sign ballasts designed to power high-intensity light bulbs used in indoor & outdoor signs and withstand exposure to rain & weather extremes. Feature fail-safe mechanism for keeping other bulbs powered, even if one fails(4 Products)
LED Display/Cove Lighting(7 Products)
Lighting Transformers(6 Products)
Brackets(4 Products)
Emergency Lighting Accessories(18 Products)
Parts(6 Products)
Replacement Sensors(4 Products)
Capacitor Accessories(1 Product)
Control Transformers(1 Product)
LED Light Panels(1 Product)
Vehicle Light Mounts and Brackets(1 Product)
Philips Advance equipment and accessories are suitable for courier shipment & air freight. They require simple packaging, depending upon the product dimensions.
Philips Advance's extensive catalogue comprises linear, point & industrial modules; LED drivers and ballasts. Phillips Advance ballasts are ideal for regulating current and providing sufficient voltage to fluorescent lighting systems. These compact ballasts feature lightweight construction and have a metallic enclosure for protection against abrasive materials & harsh industrial conditions, in addition to providing harmonic distortion minimisation for ripple-free, consistent output. A wide range of the aforementioned products, along with ballast ignitors and sign ballasts, is available on Raptor Supplies.
These LED drivers reduce failures caused by poor power supply. They are used in retrofit and rehab projects for industrial and outdoor luminaires that are prone to poor power quality and neutrality loss.
These LED drivers meet basic lighting requirements, with a focus on entry-level LED lighting. They are available in fixed output & 0 - 10V dimmable versions. These drivers are ideal for light commercial applications.
These drivers allow wireless connected lighting. The all-in-one design standardises the digital connection between the driver and sensor, eradicating the need for additional components. The unique drop-in design enables you to add functionality without changing the fixture.
They have a built-in, 24V auxiliary output for fixture-level control. The auxiliary output is compatible with a wide range of off-the-shelf, 0 - 10V controls and eliminates the need for a separate power pack while retaining the original linear Xitanium footprint.

When used with Philips InstantFit LED lamps, Advance tubular LED drivers can be optimised to provide exceptional energy savings. These Philips LED bulbs last 10 times longer than fluorescent bulbs. Each light bulb is expected to last up to 36000 hours (3 hours per day), saving money on bulb replacement.

Using this technology, you can easily customise the time it takes for luminaires to fade-to-on or dim-to-off via a sensor. This technology allows the addition of sensors without the need for an additional power pack. It is a great way to reduce energy consumption and meet regulatory requirements.