DAYTON 7AL26 Plenum Fan Wheel Diameter 15 1/2 Inch With Drive Package | AF3CBD

DAYTON 7AL26 Plenum Fan Wheel Diameter 15 1/2 Inch With Drive Package

Item: AF3CBD Model: 7AL26
In Stock

Get it by Friday, Jun 13

€2,102.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlenum Fan
Assembled/unassembledUnassembled
Bearing TypeBall
Cfm @ 0.250-in. Sp2408 CFM
Cfm @ 0.500-in. Sp2017 CFM
Cfm @ 0.750-in. Sp1433 CFM
Frame Depth22 1/2"
Frame Height22 1/2"
Frame MaterialGalvanized
Frame Width22 1/2"
Full Load Amps6.6/3-3.3A
Hz60 Hz
Max. Ambient Temp.104°F
Max. Bhp163/500 bhp
Max. Inlet Temp.104°F
Max. Wheel Rpm1445 RPM
Motor Enclosure DesignOpen Dripproof
Motor Hp333/1000 hp
Motor TypeSplit Phase
Mounting PositionHorizontal
Phase1
RemarksBelt Provided Is For Typical Motor Mounting Location
Shaft Dia.1"
Sones @ 0.250-in. Sp @ 5 Ft.6.7 sones
TypeWith Drive Package
Voltage115/208-230V
Wheel Dia.18 1/2"
Wheel MaterialAluminum
Airflow @ 0.250 In Sp2408 CFM
Airflow @ 0.250 In Sp Range0-3999 CFM
Airflow @ 0.500 In Sp2017 CFM
Airflow @ 0.750 In Sp1433 CFM
AssemblyUnassembled
Current6.6/3-3.3A
Drive Package With Motor Included?Yes
Drive TypeBelt Drive
FeaturesBelt Provided is for Typical Motor Mounting Location
Frame Material FinishGalvanized
Frequency60 Hz
IncludesDrive Package
Inlet Diameter11 3/4"
Maximum Ambient Temperature104°F
Maximum Fan Speed871 RPM
Maximum Inlet Air Temperature104°F
Maximum Motor Speed1725 RPM
Motor EnclosureOpen Dripproof
Motor Horsepower1/4 hp
Mounting OrientationHorizontal
Nameplate Voltage115/208-230V AC
Rough Opening Height22 1/2"
Rough Opening Width22 1/2"
Shaft Centerline Height11 1/4"
Shaft Diameter1"
Shaft Extension Beyond Frame2.1"
Sound Level6.7 sones @ 0.250 in. SP and 5 ft.
Wheel Diameter18 1/2"
Wheel TypeBackward Curved

Shipping Info:

Ship weight (kg) 64.953
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8414510010
Country of OriginUS

Product Variants

ProductModelWheel MaterialFrame MaterialPhaseMotor Enclosure DesignVoltageCfm @ 0.250-in. SpMotor HpMax. Inlet Temp.Price
DAYTON 4TDL3 Plenum Fan Wheel Diameter 13 1/2 Inch Less Drive Package | AD9KEJ 508223AluminumGalvanized-----150°F€873.57
DAYTON 4TDL4 Plenum Fan Wheel Diameter 15 Inch Less Drive Package | AD9KEK 508224AluminumGalvanized-----150°F€1,197.03
DAYTON 4TDL5 Plenum Fan Wheel Diameter 18 1/2 Inch Less Drive Package | AD9KEL 508225AluminumGalvanized-----150°F€1,460.62
DAYTON 4TDL6 Plenum Fan Wheel Diameter 22 Inch Less Drive Package | AD9KEM 508226AluminumGalvanized-----150°F€1,975.01
DAYTON 4TDL7 Plenum Fan Wheel Diameter 22 Inch Less Drive Package | AD9KEN 508227SteelSteel-----150°F€3,575.76
DAYTON 4TDL8 Plenum Fan Wheel Diameter 24 1/2 Inch Less Drive Package | AD9KEP 508228SteelSteel-----150°F€4,346.14
DAYTON 4TDL9 Plenum Fan Wheel Diameter 27 3/8 Inch Less Drive Package | AD9KEQ 508229SteelSteel-----150°F€4,469.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7AL26 Plenum Fan Wheel Diameter 15 1/2 Inch With Drive Package
€2,102.79 /unit