DAYTON 4TDL7 Plenum Fan Wheel Diameter 22 Inch Less Drive Package | AD9KEN

DAYTON 508227 Plenum Fan Wheel Diameter 22 Inch Less Drive Package

Item: AD9KEN Model: 508227Cross Ref: 4TDL7
In Stock

Get it by Tuesday, Jun 10

€3,786.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlenum Fan
Bearing TypeBall
Frame Depth19 3/4"
Frame FinishBaked Enamel
Frame Height32"
Frame MaterialSteel
Frame Width32"
Max. Inlet Temp.150°F
Max. Wheel Rpm2200 RPM
Mounting PositionHorizontal
RemarksUnit Is Without Motor And Drive Package
Shaft Centerline Height (in.)16"
Shaft Dia.1.688"
Shaft Extension Beyond Frame (in.)4"
TypeLess Drive Package
Wheel Dia.22"
Wheel MaterialSteel
AssemblyUnassembled
Drive TypeBelt Drive
For High-static Pressure ApplicationsYes
Frame Material FinishBaked Enamel
Hazardous Location SpecificationNot Rated
Inlet Diameter13 1/2"
Maximum Airflow8816 CFM
Maximum Fan Speed2200 RPM
Maximum Motor Speed1851 RPM
Minimum Airflow3229 CFM
Mounting OrientationHorizontal
Rough Opening Width32"
Shaft Extension Beyond Frame4"
Spark Resistant Construction TypeNot Rated
StandardsAMCA CERTIFIED
Wheel Diameter22"
Wheel TypeBackward Curved
Wheel Width22"

Shipping Info:

Ship weight (kg) 96.75
Ship height (cm)96.52
Ship length (cm)88.9
Ship width (cm)88.9
HS code8414596060
Country of OriginUS

Product Variants

ProductModelWheel MaterialFrame MaterialPhaseMotor Enclosure DesignVoltageCfm @ 0.250-in. SpMotor HpMax. Inlet Temp.Price
DAYTON 4TDL3 Plenum Fan Wheel Diameter 13 1/2 Inch Less Drive Package | AD9KEJ 508223AluminumGalvanized-----150°F€873.57
DAYTON 4TDL4 Plenum Fan Wheel Diameter 15 Inch Less Drive Package | AD9KEK 508224AluminumGalvanized-----150°F€1,197.03
DAYTON 4TDL5 Plenum Fan Wheel Diameter 18 1/2 Inch Less Drive Package | AD9KEL 508225AluminumGalvanized-----150°F€1,460.62
DAYTON 4TDL6 Plenum Fan Wheel Diameter 22 Inch Less Drive Package | AD9KEM 508226AluminumGalvanized-----150°F€1,975.01
DAYTON 4TDL8 Plenum Fan Wheel Diameter 24 1/2 Inch Less Drive Package | AD9KEP 508228SteelSteel-----150°F€4,346.14
DAYTON 4TDL9 Plenum Fan Wheel Diameter 27 3/8 Inch Less Drive Package | AD9KEQ 508229SteelSteel-----150°F€4,469.92
DAYTON 7AK82 Plenum Fan Wheel Diameter 13 1/2 Inch With Drive Package | AF3BZF 7AK82AluminumGalvanized1Open Dripproof115/208-230V1479 CFM1/4 hp104°F€1,534.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 508227 Plenum Fan Wheel Diameter 22 Inch Less Drive Package
€3,786.10 /unit