Authorized Distributor of LEWISBINS

LEWISBINS

The brand's product catalogue includes metal cabinets, bench assemblies, shelf bins, divider boxes, ventilated containers, dividers, trays, carts, recycle bins and related accessories. Lewis bins shelf bins have a rolled rim design and moulded-in rib structure to prevent freight damage and minimise vacuum lock when nested. The raised front and tall dividers in these bins allow up to 35 percent more storage. They are compatible with 12, 18 and 24 inch depth shelving units and have load carrying capacities of up to 1200 lb. The brand's divider boxes feature a strong stacked ridge & ribbed walls and can be easily partitioned into compartments using dividers. They have polyethylene construction for rigidity and are ideal for storage, assembly and distribution applications in commercial, electronics and healthcare markets.

See More

Request a Quote

LEWISBINS Divider Boxes

Divider BoxesIdeal for use in industrial, commercial and healthcare markets for storage, assembly and distribution applications. Can be divided into multiple compartments using easy-to-add slide-in dividers and are stackable for efficient space utilisation(84 Products)

LEWISBINS Divider Box Accessories

Divider Box AccessoriesHigh-density polyethylene dividers (long and short) for making compartments in divider boxes. Help organising stored parts for easy retrieval and prevent part migration, thereby ensuring its safety(89 Products)

LEWISBINS Stack and Nest Containers

Stack and Nest ContainersHeavy-duty stack-and-nest containers and bins with a maximum load capacity of 500 lb. Available in different materials and dimensions for a wide range of storage, assembly and distribution applications(108 Products)

LEWISBINS Hang and Stack Bins

Hang and Stack BinsHighly-durable industrial grade bins used for customising and optimising work space. Resistant to rust, corrosion and most chemicals, and can be suspended from panels, racks and rail systems(88 Products)

LEWISBINS Bin Dividers

Bin DividersProvide increased part protection and prevent part migration. Feature high-density polyethylene construction for load capacities up to 40 lb per container. Available in black & grey colours (17 Products)

LEWISBINS Bin Shelving

Bin ShelvingFibreglass reinforced containers used to provide storage or display items. Feature Stack-N-Nest design, allowing efficient utilisation of space by stacking on top of each other. Available in variants having 12 & 16 bins (3 Products)

LEWISBINS Nesting Bins

Nesting BinsMade with fibreglass reinforced polyester with a maximum load capacity of 75 lb. Lightweight and durable, and ideal for picking and shipping applications(8 Products)

LEWISBINS Bin And Box Accessories

Bin And Box AccessoriesHard, clay-based crayons designed for walls and other surfaces. Can be used at temperatures ranging from -20 to 150 degrees Fahrenheit; ideal for marking in hot weather. Weather and UV resistant qualities with bold and bright marks. Models with leather strap available (41 Products)

LEWISBINS Cube Trucks

Cube TrucksBulk trucks designed to navigate loads up to 300 lb around workshops, factories or warehouses. Feature HDPE construction that allows additional structural integrity and four rubber caster wheels that allow easy transportation (1 Product)

LEWISBINS Conductive Bins

Conductive BinsDesigned to protect parts from static electric damage; used in workstations & cleanrooms. Feature label insert areas for easy & quick identification and can be hanged on most rails or louvred panels (2 Products)

LEWISBINS Bin Rail Systems

Bin Rail SystemsStorage and organisation systems that support and organise containers, totes, boxes and bins. Provide efficient material handling, storage and retrieval within a facility or production line.(2 Products)

LEWISBINS Bin Shelving Accessories

Bin Shelving AccessoriesIncludes mobile kits and floor stands with part bins that can hang securely on rugged rails. Manufactured from 16 gauge steel with a grey baked enamel finish. Available in black & grey colour options (2 Products)

LEWISBINS Label Holders

Label HoldersUsed with containers, boxes, totes & trays for easy labelling & identification of the contents within a facility or production line. Self-adhesive type with PVC construction.(2 Products)

LEWISBINS Shelf Bins

Shelf Bins(95 Products)

LEWISBINS Stacking Containers

Stacking Containers(3 Products)

LEWISBINS Covers

Covers(2 Products)

LEWISBINS Tote Lids

Tote Lids(2 Products)

Things To Consider

Cross-Reference Alternatives

Lewis Bins MPNs cross individual references to the equivalent Akro-Mils model numbers for differential pressure gauges. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Lewis Bins products available.

Shipping

These Lewis Bins products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, the brand's items are delivered by courier shipment and air freight for minimum downtime.

About Lewisbins

The brand's product catalogue includes metal cabinets, bench assemblies, shelf bins, divider boxes, ventilated containers, dividers, trays, carts, recycle bins and related accessories. Lewis bins shelf bins have a rolled rim design and moulded-in rib structure to prevent freight damage and minimise vacuum lock when nested. The raised front and tall dividers in these bins allow up to 35 percent more storage. They are compatible with 12, 18 and 24 inch depth shelving units and have load carrying capacities of up to 1200 lb. The brand's divider boxes feature a strong stacked ridge & ribbed walls and can be easily partitioned into compartments using dividers. They have polyethylene construction for rigidity and are ideal for storage, assembly and distribution applications in commercial, electronics and healthcare markets.

Major Trade Names

FliPak Containers

FliPak Containers

These containers are designed for storing small items on the manufacturing floor, in the warehouse, inside a truck trailer or in the back room of a retail outlet. They are available in multiple container sizes with attached hinged covers that prevent product loss. These units stack when closed or ne...

st when open, providing maximum storage space.

Plexton Containers

Plexton Containers

Plexton containers are made of fibreglass-reinforced material for high impact and flexibility, excellent corrosion resistance and high dielectric strength. They withstand temperatures ranging from -60 to 250 degrees F. These containers can support a weight of up to 500 lb (per unit) and are ideal fo...

r heavy-duty storage and distribution applications.

Plexton Hopper Bins

Plexton Hopper Bins

These bins feature a one-piece design and plastic construction that makes them lightweight and durable for storing, moving and shipping small parts; autoclaves, healthcare and X-ray / security applications. They nest with their dimensions and provide positive lock stacking and work well with 18 and ...

24 inch shelving for convenient part retrieval and easy visual.

Plastibox Part Bins

Plastibox Part Bins

These high-performance polypropylene bins can be used individually or as a system to securely store and organise small parts in healthcare, warehouse, stockroom and hardware merchandising applications. They feature label inserts for easy identification and can be hung on most louvred panels or rails...

.

Lewisbins Competitive Advantages

Polylewton Stack-N-Nest Containers

Polylewton Stack-N-Nest Containers

LEWISBins Plus Stack-N-Nest containers are designed for general manufacturing, food processing and distribution applications. These rugged units are resistant to the damaging effects of oil, chemicals, solvents, water and steam for extended service life. They can easily stack when full (with or without covers) and nest when empty at an alternating ...

180-degree position. These containers come with a variety of hole patterns for easy drainage and proper ventilation. They can easily handle unpackaged products as the bins feature no sharp edges, burrs or splinters and allow maximum space utilisation. They can withstand a maximum load of 70 lb (per tote) and are compatible with many racking and shelving styles for easy visual inventory.

Frequently Asked Questions

What is the advantage of ESD-safe materials?

ESD-safe materials provide protection from the damage caused by static electricity.

What is the purpose of the pebble-grain bottom surface?

Flipak containers come with a pebble-grain bottom surface to provide excellent traction that prevents them from slipping off the rolling conveyors.

What is the use of durable matching covers in Stack-N-Nest containers?

Double matching covers in these containers protect the item from moisture, impact and contaminants.

Can the divider boxes be used as portable dollies?

Yes, the divider boxes can be converted into a custom-fit dolly by adding two swivels and two fixed casters to the underside.

Why are racks and shelving required in manufacturing units?

The racks and shelving can maximise floor space and provide easy access to containers and parts in one place. These units are ideal for busy areas, such as manufacturing units or warehouses that often require small parts and accessories at a glance.