DAYTON 4TDL9 Plenum Fan Wheel Diameter 27 3/8 Inch Less Drive Package | AD9KEQ

DAYTON 508229 Plenum Fan Wheel Diameter 27 3/8 Inch Less Drive Package

Item: AD9KEQ Model: 508229Cross Ref: 4TDL9
In Stock

Get it by Thursday, Jun 12

€4,732.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlenum Fan
Bearing TypeBall
Frame Depth23"
Frame FinishBaked Enamel
Frame Height38"
Frame MaterialSteel
Frame Width38"
Max. Inlet Temp.150°F
Max. Wheel Rpm1800 RPM
Mounting PositionHorizontal
RemarksUnit Is Without Motor And Drive Package
Shaft Centerline Height (in.)19"
Shaft Dia.1.688"
TypeLess Drive Package
Wheel Dia.27 3/8"
Wheel MaterialSteel
AssemblyUnassembled
Drive Package With Motor Included?No
Drive TypeBelt Drive
For High-static Pressure ApplicationsYes
Frame Material FinishBaked Enamel
Hazardous Location SpecificationNot Rated
Inlet Diameter17 1/8"
Maximum Airflow15476 CFM
Maximum Fan Speed1800 RPM
Maximum Inlet Air Temperature150°F
Maximum Motor Horsepower15 hp
Maximum Motor Speed1662 RPM
Maximum Static Pressure3 in. wc
Minimum Airflow4684 CFM
Minimum Motor Horsepower2 hp
Minimum Motor Speed849 RPM
Mounting OrientationHorizontal
Rough Opening Height38"
Rough Opening Width38"
Shaft Centerline Height19"
Shaft Diameter1 5/8"
Shaft Extension Beyond Frame4.5"
Spark Resistant Construction TypeNot Rated
StandardsAMCA CERTIFIED
Wheel Diameter27 3/8"
Wheel TypeBackward Curved
Wheel Width27.3"

Shipping Info:

Ship weight (kg) 136.8
Ship height (cm)111.76
Ship length (cm)105.41
Ship width (cm)115.06
HS code8414596060
Country of OriginUS

Product Variants

ProductModelWheel MaterialFrame MaterialPhaseMotor Enclosure DesignVoltageCfm @ 0.250-in. SpMotor HpMax. Inlet Temp.Price
DAYTON 4TDL3 Plenum Fan Wheel Diameter 13 1/2 Inch Less Drive Package | AD9KEJ 508223AluminumGalvanized-----150°F€873.57
DAYTON 4TDL4 Plenum Fan Wheel Diameter 15 Inch Less Drive Package | AD9KEK 508224AluminumGalvanized-----150°F€1,197.03
DAYTON 4TDL5 Plenum Fan Wheel Diameter 18 1/2 Inch Less Drive Package | AD9KEL 508225AluminumGalvanized-----150°F€1,460.62
DAYTON 4TDL6 Plenum Fan Wheel Diameter 22 Inch Less Drive Package | AD9KEM 508226AluminumGalvanized-----150°F€1,975.01
DAYTON 4TDL7 Plenum Fan Wheel Diameter 22 Inch Less Drive Package | AD9KEN 508227SteelSteel-----150°F€3,575.76
DAYTON 4TDL8 Plenum Fan Wheel Diameter 24 1/2 Inch Less Drive Package | AD9KEP 508228SteelSteel-----150°F€4,346.14
DAYTON 7AK82 Plenum Fan Wheel Diameter 13 1/2 Inch With Drive Package | AF3BZF 7AK82AluminumGalvanized1Open Dripproof115/208-230V1479 CFM1/4 hp104°F€1,534.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 508229 Plenum Fan Wheel Diameter 27 3/8 Inch Less Drive Package
€4,732.85 /unit