Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS HNF363PVPG Disconnect Switch, Non-Fusible, 100 A, 600 Vac, Indoor, Positive Polarity | CU2RRC

SIEMENS HNF363PVPG Disconnect Switch, Non-Fusible, 100 A, 600 Vac, Indoor, Positive Polarity

Item: CU2RRC Model: HNF363PVPGCross Ref: 30J374
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€833.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisconnect Switch
Amps100A
Contact Form3PST
Depth5"
FeaturesPhotovoltaic Rated
For EnvironmentIndoor
Ground PolarityPositive
Height22"
Housing MaterialSteel
Nema Enclosure Rating1
Number Of Poles3
Number Of Wires3
Phase3
Protection MethodNon Fusible
Ul 98b CertificationYes
Voltage600V AC
Width9 1/2"
Current Rating100A
StandardsUL 98
Voltage Rating600V AC

Shipping Info:

Ship weight (kg) 9.045
Ship height (cm)55.88
Ship length (cm)12.7
Ship width (cm)24.13
Country of OriginMX

Product Variants

ProductModelProtection MethodNema Enclosure RatingAmpsEnvironmentPhaseVoltageContact FormNumber Of PolesPrice
SIEMENS HF363PV Disconnect Switch, Fusible, 100 A, 600 Vac, Indoor, Negative Polarity | CU2RQL HF363PVFusible1100AIndoor3600V AC3PST3€1,031.47
SIEMENS HF363PVPG Disconnect Switch, Fusible, 100 A, 600 Vac, Indoor, Positive Polarity | CU2RQM HF363PVPGFusible1100A-3600V AC3PST3€1,026.28
SIEMENS HF363RPV Disconnect Switch, Fusible, 100 A, 600 Vac, Indoor/Outdoor, Negative Polarity | CU2RQN HF363RPVFusibleNEMA 3R100AIndoor/Outdoor3600V AC3PST3€1,383.96
SIEMENS HF363RPVPG Disconnect Switch, Fusible, 100 A, 600 Vac, Indoor/Outdoor, Positive Polarity | CU2RQP HF363RPVPGFusibleNEMA 3R100AIndoor/Outdoor3600V AC3PST3€1,383.96
SIEMENS HF364PV Disconnect Switch, Fusible, 200 A, 600 Vac, Indoor, Negative Polarity | CU2RQQ HF364PVFusible1200AIndoor3600V AC3PST3€1,543.65
SIEMENS HF364PVPG Disconnect Switch, Fusible, 200 A, 600 Vac, Indoor, Positive Polarity | CU2RQR HF364PVPGFusible1200AIndoor3600V AC3PST3€1,543.65
SIEMENS HF364RPV Disconnect Switch, Fusible, 200 A, 600 Vac, Indoor/Outdoor, Negative Polarity | CU2RQT HF364RPVFusibleNEMA 3R200AIndoor/Outdoor3600V AC3PST3€2,001.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS HNF363PVPG Disconnect Switch, Non-Fusible, 100 A, 600 Vac, Indoor, Positive Polarity
€833.79 /unit