DAYTON 4TDL6 Plenum Fan Wheel Diameter 22 Inch Less Drive Package | AD9KEM

DAYTON 508226 Plenum Fan Wheel Diameter 22 Inch Less Drive Package

Item: AD9KEM Model: 508226Cross Ref: 4TDL6
In Stock

Get it by Thursday, Jun 12

€2,091.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlenum Fan
Bearing TypeBall
Frame Depth25 5/8"
Frame Height30"
Frame MaterialGalvanized
Frame Width30"
Max. Inlet Temp.150°F
Max. Wheel Rpm1096 RPM
Mounting PositionHorizontal
RemarksUnit Is Without Motor And Drive Package
Shaft Centerline Height (in.)15"
Shaft Dia.1.188"
TypeLess Drive Package
Wheel Dia.22"
Wheel MaterialAluminum

Shipping Info:

Ship weight (kg) 60.3
Ship height (cm)87.63
Ship length (cm)87.63
Ship width (cm)81.28
HS code8414596060
Country of OriginUS

Product Variants

ProductModelWheel MaterialFrame MaterialPhaseMotor Enclosure DesignVoltageCfm @ 0.250-in. SpMotor HpMax. Inlet Temp.Price
DAYTON 4TDL3 Plenum Fan Wheel Diameter 13 1/2 Inch Less Drive Package | AD9KEJ 508223AluminumGalvanized-----150°F€873.57
DAYTON 4TDL4 Plenum Fan Wheel Diameter 15 Inch Less Drive Package | AD9KEK 508224AluminumGalvanized-----150°F€1,197.03
DAYTON 4TDL5 Plenum Fan Wheel Diameter 18 1/2 Inch Less Drive Package | AD9KEL 508225AluminumGalvanized-----150°F€1,460.62
DAYTON 4TDL7 Plenum Fan Wheel Diameter 22 Inch Less Drive Package | AD9KEN 508227SteelSteel-----150°F€3,575.76
DAYTON 4TDL8 Plenum Fan Wheel Diameter 24 1/2 Inch Less Drive Package | AD9KEP 508228SteelSteel-----150°F€4,346.14
DAYTON 4TDL9 Plenum Fan Wheel Diameter 27 3/8 Inch Less Drive Package | AD9KEQ 508229SteelSteel-----150°F€4,469.92
DAYTON 7AK82 Plenum Fan Wheel Diameter 13 1/2 Inch With Drive Package | AF3BZF 7AK82AluminumGalvanized1Open Dripproof115/208-230V1479 CFM1/4 hp104°F€1,534.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 508226 Plenum Fan Wheel Diameter 22 Inch Less Drive Package
€2,091.18 /unit