DAYTON 4TDL4 Plenum Fan Wheel Diameter 15 Inch Less Drive Package | AD9KEK

DAYTON 508224 Plenum Fan Wheel Diameter 15 Inch Less Drive Package

Item: AD9KEK Model: 508224Cross Ref: 4TDL4
In Stock

Get it by Thursday, Jun 12

€1,267.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlenum Fan
Bearing TypeBall
Frame Depth18"
Frame Height18"
Frame MaterialGalvanized
Frame Width18"
Max. Inlet Temp.150°F
Max. Wheel Rpm2049 RPM
Mounting PositionHorizontal
RemarksUnit Is Without Motor And Drive Package
Shaft Centerline Height (in.)9"
Shaft Dia.1"
TypeLess Drive Package
Wheel Dia.15"
Wheel MaterialAluminum

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)57.15
Ship length (cm)63.5
Ship width (cm)55.88
HS code8414596060
Country of OriginUS

Product Variants

ProductModelWheel MaterialFrame MaterialPhaseMotor Enclosure DesignVoltageCfm @ 0.250-in. SpMotor HpMax. Inlet Temp.Price
DAYTON 4TDL3 Plenum Fan Wheel Diameter 13 1/2 Inch Less Drive Package | AD9KEJ 508223AluminumGalvanized-----150°F€873.57
DAYTON 4TDL5 Plenum Fan Wheel Diameter 18 1/2 Inch Less Drive Package | AD9KEL 508225AluminumGalvanized-----150°F€1,460.62
DAYTON 4TDL6 Plenum Fan Wheel Diameter 22 Inch Less Drive Package | AD9KEM 508226AluminumGalvanized-----150°F€1,975.01
DAYTON 4TDL7 Plenum Fan Wheel Diameter 22 Inch Less Drive Package | AD9KEN 508227SteelSteel-----150°F€3,575.76
DAYTON 4TDL8 Plenum Fan Wheel Diameter 24 1/2 Inch Less Drive Package | AD9KEP 508228SteelSteel-----150°F€4,346.14
DAYTON 4TDL9 Plenum Fan Wheel Diameter 27 3/8 Inch Less Drive Package | AD9KEQ 508229SteelSteel-----150°F€4,469.92
DAYTON 7AK82 Plenum Fan Wheel Diameter 13 1/2 Inch With Drive Package | AF3BZF 7AK82AluminumGalvanized1Open Dripproof115/208-230V1479 CFM1/4 hp104°F€1,534.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 508224 Plenum Fan Wheel Diameter 15 Inch Less Drive Package
€1,267.44 /unit