Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04360.062.0350 Hex Cap Screw Grade 8 5/8-18 x 3-1/2 Pk5 | AB7AYQ 22TK33

APPROVED VENDOR U04360.062.0350 Hex Head Cap Screw, 5/8 In - 18 Thread Size, Steel, 3 1/2 In Lg., 25/64 In Head Ht., Gr. 8, 5 Pk

Item: AB7AYQ Model: U04360.062.0350Cross Ref: 22TK33
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.82 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
Head Height25/64"
Head TypeHex
Head Width15/16"
Length3 1/2"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size5/8"-18
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Drive Size15/16"
Fastener Length3 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1 1/2"
Overall Length3 1/2"
Rockwell HardnessHRC33
Tensile Strength150000 psi
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.8037
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04360.062.0150 Hex Cap Screw Grade 8 5/8-18 x 1-1/2 - Pack Of 10 | AB7AYJ 22TK27 U04360.062.0150Fully ThreadedRight HandHex-5/8"-18SteelYellow Zinc PlatedFine10€11.48
APPROVED VENDOR U04360.062.0175 Hex Cap Screw Grade 8 5/8-18 x 1-3/4 - Pack Of 10 | AB7AYK 22TK28 U04360.062.0175Fully ThreadedRight HandHex-5/8"-18SteelYellow Zinc PlatedFine10€11.65
APPROVED VENDOR U04360.062.0250 Hex Cap Screw Grade 8 5/8-18 x 2-1/2 Pk5 | AB7AYL 22TK29 U04360.062.0250Partially ThreadedRight HandHex-5/8"-18SteelYellow Zinc PlatedFine5€12.88
APPROVED VENDOR U04360.062.0275 Hex Cap Screw Grade 8 5/8-18 x 2-3/4 Pk5 | AB7AYM 22TK30 U04360.062.0275Partially ThreadedRight HandHex-5/8"-18SteelYellow Zinc PlatedFine5€13.09
APPROVED VENDOR U04360.062.0300 Hex Cap Screw Grade 8 5/8-18 x 3 Pk5 | AB7AYN 22TK31 U04360.062.0300Partially ThreadedRight HandHex-5/8"-18SteelYellow Zinc PlatedFine5€14.19
APPROVED VENDOR U04360.062.0325 Hex Cap Screw Grade 8 5/8-18 x 3-1/4 Pk5 | AB7AYP 22TK32 U04360.062.0325Partially ThreadedRight HandHex-5/8"-18SteelYellow Zinc PlatedFine5€14.93
APPROVED VENDOR U04360.062.0375 Hex Cap Screw Grade 8 5/8-18 x 3-3/4 Pk5 | AB7AYR 22TK34 U04360.062.0375Partially ThreadedRight HandHex-5/8"-18SteelYellow Zinc PlatedFine5€15.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04360.062.0350 Hex Head Cap Screw, 5/8 In - 18 Thread Size, Steel, 3 1/2 In Lg., 25/64 In Head Ht., Gr. 8, 5 Pk
€11.82 /pack