VESTIL LL-SAI-24 Incandecent Single Arm, Load Light, 24 Inch Length

Item: CE3EEY Model: LL-SAI-24
In Stock

Get it by Friday, Jun 13

€220.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArticulating Arm Task Light
Arm Length24"
Arm TypeSingle
Bulb TypeIncandescent
ColorYellow
Depth24 1/2"
Extended Arm Length30 3/4"
Height14"
MaterialAluminum
Max. Watts100 W
Phase1
Power Cord Length72"
Voltage115V
Width8"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)35.56
Ship length (cm)62.23
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelPower Cord LengthMaterialHeightDepthExtended Arm LengthColorVoltageBulb TypePrice
VESTIL LL-40-FAN Incandescent Double Arm Light/fan 88" | AG7VNQ LL-40-FAN6 ft.Steel32"27 3/4"48"Yellow115VIncandescent€553.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL LL-SAI-24 Incandecent Single Arm, Load Light, 24 Inch Length
€220.52 /unit