Authorized Distributor ofAQUASOL WELDING

AQUASOL WELDING

Aquasol Corporation's line of products includes water-soluble papers, tapes, purge dams, inflatable bladder systems, oxygen monitoring kits and industrial cleaning wipes. Aquasol CE-approved water soluble papers retain noble gases (such as argon & helium) within the weld zone during TIG welding of stainless steel and aluminium pipes. These non-toxic & environment-friendly papers comprise sodium carboxymethyl cellulose and wood pulp, enabling them to completely dissolve in water. They can be easily installed on inner pipe walls using water-soluble tapes to create an air-tight seal. Aquasol oxygen monitors measure the amount of oxygen expelled during combustion or during welding purge of gases. These programmable high-precision oxygen monitors feature an audio-visual alarm, an internal pump, a rechargeable 9V battery, automatic self-calibration, data-logging capabilities and an illuminated display.

See More

Request a Quote

AQUASOL WELDING TIG Welding Accessories

TIG Welding Accessories (125 Products) Spark-resistant inflatable purge bladders used to create an impermeable, air-tight seal on pipe walls during pipe purging and welding. Made from polyurethane-coated nylon and offered in different diameters. Purge dams, water-soluble papers and socket-weld spacer rings also available

AQUASOL WELDING Combustion Analyzer Accessories

Combustion Analyzer Accessories (9 Products) Programmable oxygen monitoring kits designed to measure the amount of oxygen expelled during combustion. Can measure 0 - 21% oxygen concentration and are powered by a 9V NiMH cell rechargeable battery. Separate rechargeable batteries and oxygen sensors also available

AQUASOL WELDING Disposable Towels and Wipes

Disposable Towels and Wipes (2 Products) Dry wipes are suitable for wiping surfaces, drying hands, scrubbing tools and removing debris from welding guns. They help to prevent the spread of germs and eliminate the need for laundering.

AQUASOL WELDING Welding Gun Adapters

Welding Gun Adapters (2 Products) Include contact tip and hose adapters utilised together with the Aquasol modular purge dam systems to establish a secure seal and a regulated atmosphere while welding.

Things To Consider

Cross-Reference Alternatives

Aquasol products' model numbers generally cross individual reference to the equivalent Benchmark Scientific, Lincoln Electric, Miller Weldcraft & Miller Electric MPNs (manufacturer's part numbers). So, if you're looking for welding products & accessories that are either out of stock or obsolete, chances are Raptor Supplies has the alternate product available.

Shipping

These Aquasol products are generally small in size and require compact packaging. They are suitable for courier shipment and not air freight.

About AQUASOL WELDING

Aquasol Corporation's line of products includes water-soluble papers, tapes, purge dams, inflatable bladder systems, oxygen monitoring kits and industrial cleaning wipes. Aquasol CE-approved water soluble papers retain noble gases (such as argon & helium) within the weld zone during TIG welding of stainless steel and aluminium pipes. These non-toxic & environment-friendly papers comprise sodium carboxymethyl cellulose and wood pulp, enabling them to completely dissolve in water. They can be easily installed on inner pipe walls using water-soluble tapes to create an air-tight seal. Aquasol oxygen monitors measure the amount of oxygen expelled during combustion or during welding purge of gases. These programmable high-precision oxygen monitors feature an audio-visual alarm, an internal pump, a rechargeable 9V battery, automatic self-calibration, data-logging capabilities and an illuminated display.

Major Trade Names

EZ Purge

EZ Purge

These Aquasol welding products are pre-formed, self-adhesive purge dams that are water-soluble. They purge gasses from a weld zone while saving the purge gas amount and installation time. These purge dams can be easily installed by peeling (to expose adhesives), inserting (into the pipe) and pressin ... g the dam in place.

I-Purge

I-Purge

I-Purge modular inflatable bladder systems create an impermeable seal at the weld zone by installing at the pipe sections across the weld area's both sides. These systems are reusable even in high-temperature applications. They have quick connect fittings to allow easy assembly & disassembly by snap ... ping-in place.

Opti-Purge

Opti-Purge

Opti-Purge inflatable purging system is ideal for welding large diameter pipes (48 to 84 inches) made of stainless steel, nickel, titanium and other metals & alloys. It has a unique one-piece design consisting of two outer rings & a hollow connector. The unit can be easily inflated to form an imperm ... eable seal inside the pipe. The hollow connector decreases the inert gas amount required to purge the weld zone.

EZ Zone Tape

EZ Zone Tape

EZ Zone tape is ideal for sealing the root gap between two pipes & retaining the inert gas inside the weld zone in the pipe to prevent weld seam contamination. The tape includes two adhesive-coated aluminium strips at its outer edges for adhering to both sides of the root gap and an adhesive-free ar ... ea in the middle for placing them over the gap & ensuring clean, contamination-free weld seam.

EZ Wipes

EZ Wipes

EZ Wipes are used to prepare the weld area by removing dirt and grime accumulated on the pipe edges on both inner & outer areas, enhancing the purity of a weld. EZ Wipes are a specialised two-sided cleaning fabric consisting of an abrasive side for harder-to-remove pipe blemishes and a smooth side f ... or hidden & easy to remove contaminants.

Frequently Asked Questions

Q. What are the uses of Aquasol oxygen monitoring devices?

A. Oxygen monitoring devices like the PRO OX Series oxygen monitoring devices measure oxygen content during the purging process up to a minimum value of 100 PPM (0.01%). They also have a Bluetooth transmitting device for wirelessly sending oxygen readings to a Bluetooth receivable device, allowing operators to view readings remotely.

Q. What are some standards that Aquasol welding products comply with?

A. Many Aquasol welding products comply with CE standards. Aquasol's USA-based factory is also ISO certified, ensuring quality products.

Q. What are the uses of Aquasol water soluble papers and tapes?

A. Aquasol water soluble papers and tapes are suitable for sealing two ends of a pipe & keeping purge gas contained during TIG welding applications to ensure a clean, quality weld. After the work is completed, they are dissolved easily by flushing the pipe with water or steam to ensure restriction-free flow in the pipe.