Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 783Y74 Street Tee, Malleable Iron, 1 Inch x 1 Inch x 1 Inch Fitting Pipe Size | CQ7KFT

GRAINGER 783Y74 Street Tee, Malleable Iron, 1 Inch x 1 Inch x 1 Inch Pipe

Item: CQ7KFT Model: 783Y74
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStreet Tee
ApplicationAir, Natural Gas, Non-Potable Water, Propane, Steam
Basic Fitting ShapeTEE
ClassClass 150
ColorBlack
Fitting MaterialMalleable Iron
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1"
Fitting Side A Outside Diameter1 3/4"
Fitting Side A Threads Per Inch11.5
Fitting Side A TypeNPT
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size1"
Fitting Side B Outside Diameter1.312"
Fitting Side B TypeNPT
Fitting Side C GenderFemale
Fitting Side C Nominal Pipe Size1"
Fitting Side C Outside Diameter1 3/4"
Fitting Side C TypeNPT
GradeGrade A197
Includes SealNo
Max. Operating Pressure300 psi
Max. Steam Pressure150 psi
Overall Length3 5/8"
ScheduleSchedule 40
Specific Fitting ShapeStreet Tee
Fitting Side A Pipe Threading11 1/2"
Fitting Side B Pipe Threading11.5
Fitting Side C Pipe Threading11 1/2"
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Material GradeASTM A197
Maximum Operating Pressure300 psi
Pipe Fitting MaterialMalleable Iron
StandardsASME B16.3, ASTM A197, FM APPROVED, UL LISTED
Thread Size A1"-11 1/2
Thread Size B1"-11 1/2
Thread Size C1"-11.5

Shipping Info:

Ship weight (kg) 0.3892
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureFitting MaterialFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeColorFitting Side B GenderFitting Side C Nominal Pipe SizeFitting Side C GenderPrice
GRAINGER ZUSA-PF-7901 Street Tee, 1/2 Inch x 1/2 Inch x 1/2 Inch Fitting Pipe Size, Stainless Steel | CQ7JEN ZUSA-PF-79017200 psiStainless Steel1/2"1/2"SilverFemale1/2"Male€166.33
GRAINGER ZUSA-PF-7899 Street Tee, 1/4 Inch x 1/4 Inch x 1/4 Inch Fitting Pipe Size, Stainless Steel | CQ7JEP ZUSA-PF-78997500 psiStainless Steel1/4"1/4"SilverFemale1/4"Male€70.41
GRAINGER ZUSA-PF-7898 Street Tee, 1/8 Inch x 1/8 Inch x 1/8 Inch Fitting Pipe Size, Stainless Steel | CQ7JEQ ZUSA-PF-78989400 psiStainless Steel1/8"1/8"SilverFemale1/8"Male€68.51
GRAINGER ZUSA-PF-7900 Street Tee, 3/8 Inch x 3/8 Inch x 3/8 Inch Fitting Pipe Size, Stainless Steel | CQ7JLZ ZUSA-PF-79007300 psiStainless Steel3/8"3/8"SilverFemale3/8"Male€128.62
GRAINGER 783Y75 Street Tee, Malleable Iron, 1 1/2 Inch x 1 1/2 Inch x 1 1/2 Inch Fitting Pipe Size | CQ7KFR 783Y75300 psiMalleable Iron1 1/2"1 1/2"BlackMale1 1/2"Female€15.73
GRAINGER 783Y72 Street Tee, Malleable Iron, 1/2 Inch x 1/2 Inch x 1/2 Inch Fitting Pipe Size | CQ7KFU 783Y72300 psiMalleable Iron1/2"1/2"BlackMale1/2"Female€4.07
GRAINGER 783Y71 Street Tee, Malleable Iron, 1/4 Inch X 1/4 Inch X 1/4 Inch Fitting Pipe Size | CQ7KFV 783Y71300 psiMalleable Iron1/4"1/4"BlackMale1/4"Female€5.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 783Y74 Street Tee, Malleable Iron, 1 Inch x 1 Inch x 1 Inch Pipe
€7.91 /unit