EATON 84-29237-27 | BJ6ZUX

EATON 84-29237-27 Electrically Held Lighting Contactor, 30A, NEMA 1, 110-120V/50-60 Hz, 6P, 45 mm Frame

Item: BJ6ZUX Model: 84-29237-27
In Stock

Get it by Tuesday, Jun 10

€3,499.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
AccessoriesHAND/OFF/AUTO Selector Switch
Amperage Rating30A
Coil Voltage110-120V AC
Contact Rating30A
Enclosure MaterialSteel
Frequency50/60 Hz
Height13.85"
Length12.65"
Nema Enclosure RatingNEMA 1
NotesAmpere Rating Is Based On A Maximum Load Voltage Of 480V For Tungsten Lamp Applications And 600V For Ballast Or Mercury Vapor Type Applications
SeriesA202
TypeElectrically Held Lighting Contactor
Warranty1 yr.
Width6 2/5"

Shipping Info:

Ship weight (kg) 6.075
Ship height (cm)35.18
Ship length (cm)32.13
Ship width (cm)16.26
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightPrice
EATON CN35AN2AB | BH9ZEH CN35AN2AB-3 22/25"€1,076.53
EATON CN35AN3XLB | BH9ZEL CN35AN3XLB-3 22/25"€1,123.31
EATON CN35AN2CB | BH9ZEQ CN35AN2CB-3 22/25"-
RFQ
EATON CN35AN2UB | BH9ZET CN35AN2UB-3 22/25"€978.57
EATON CN35AN3AB | BH9ZEU CN35AN3AB-3 22/25"-
RFQ
EATON CN35AN4AB | BH9ZEV CN35AN4AB-3 22/25"€1,486.27
EATON CN35AN3BB | BH9ZEW CN35AN3BB-3 22/25"€1,076.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 84-29237-27 Electrically Held Lighting Contactor, 30A, NEMA 1, 110-120V/50-60 Hz, 6P, 45 mm Frame
€3,499.47 /unit